Shop All Sanitary Tube Fittings
Sanitube
Clamp Short Outlet Tee 304L, 2-1/2
Mfr # 7MPS4-250
Zoro # G0230572
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sanitube
- MFR # 7MPS4-250
- Zoro # G0230572
- Country of Origin China
- Category Sanitary Tube Fittings
Details
Item | Clamp Short Outlet Tee 304L,2-1/2" |
Description
Clamp Short Outlet Tee 304L,2-1/2 In.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 1" C x MNPT Lead Free Cast DZR Brass Union (7334LF 1)
- ZORO SELECT Cam and Groove Adapter, 3/4", 316 SS, Coupling Type: Type DC (PLE160)
- LEGEND VALVE 1/2" D.U. STEAM GASKET (301-433)
- OXYGENICS Shwrhd Oxygn 3Spry Hh Bn (87446)
- SANITUBE Solid Clamp End Cap 316L, 1"-1-1/2 (16AMP6-100-150)
- SANITUBE Polished 90 degrees Long 304, 4" Id/Od (L2S4P-400)
- SANITUBE Viton Clamp Gasket, 1-1/2 (GTCV-150)
- SANITUBE EPDM Clamp Gasket, 5 (GTCE-500)
- SANITUBE Tee T316L Polished Id/Od, 6" Od, Long (7WL6P-600)
- SANITUBE Elbow, S, 90 deg., T316L, 10" Od/Id Polish (2WC6P-1000)
- MAXPURE 2" Orbital Weld T316L SS 90 Degree Elbow (TE2S6L2.0-PL)
- Sanitube Sanitary Tube Fittings