Shop All Sanitary Tube Fittings
Sanitube
Clamp 8", 45 degrees Elbow, 316L
Mfr # 2KMP6-800
Zoro # G0234447
product price: $950.99
/ea
Free Shipping & Returns
$950.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sanitube
- MFR # 2KMP6-800
- Zoro # G0234447
- Country of Origin China
- Category Sanitary Tube Fittings
Details
Item | Clamp 8",45 degrees Elbow,316L |
Description
Clamp 8 In.,45 degrees Elbow,316L
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/4" x 4" 304 SS NIPPLE (304-026)
- ZORO SELECT 3" MNPT x 4" TBE Red Brass Pipe Nipple Sch 40 (594-040)
- ADVANCE TABCO 16" Mount, Sink Accessory, Stainless (K-245)
- KOHLER Cover, Tank, Toilet (1145294-96)
- SANITUBE Viton Clamp Gasket, 3 (GTCV-300)
- SANITUBE Clamp True Y-304, 2 (28BMP4-200)
- SANITUBE King Comb. Nip, 2 1/2" 316 Stainless (RST-250)
- SANITUBE EPDM Clamp Gasket, 5 (GTCE-500)
- SANITUBE White EPDM I-Line Gasket, 3 (GILEW-300)
- SANITUBE Pol Bw Cap T316, 2-1/2" Od/Id (16W6P-250)
- ZORO SELECT 3" Butt Weld T304 SS Short Tangent 90 Degree Elbow (2WCL3.0)
- Sanitube Tube Fittings