Shop All Hydraulic Ball Valves
Sanitube
Ball Valve 316, 2" Clamp
Mfr # TCBV-200
Zoro # G6014986
product price: $250.99
/ea
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sanitube
- MFR # TCBV-200
- Zoro # G6014986
- Country of Origin China
- Category Hydraulic Ball Valves
Details
Item | Ball Valve 316,2" Clamp |
Description
Ball Valve 316,2 In. Clamp
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Gearbelt, HT, 69 Teeth, Length 966 mm (1LWB2)
- KELLEY Flanged Bushing 3/4" Id X 15/16" Od X 1 (091-100)
- DDS Shaft Seal, TCV, 25mm ID, Fluoro Rubber (254010TCV)
- WINSMITH Speed Reducer, C-Face, 56C, 100:1 (E26MWNS, 100:1, 56C)
- SANITUBE Ball Valve 316, 3" Clamp (TCBV-300)
- BUYERS PRODUCTS 2-1/2 Brass Body Ball Valve (HBV250)
- TOMPKINS Brass Ball Valves04FP-04FP MINI BALL VALVE (MBV-FF-04-04)
- BUYERS PRODUCTS 1 Inch NPTF 3-Port High Pressure Ball Valve (HBV3W100)
- PARKER Hydraulic Valve, Ball, SAE #4 (BVHP04SSS1N)
- PARKER Hydraulic Valve, Ball, 1-1/4In NPT (BVAH20NSS1N)
- TOMPKINS Low Pressure Ball Valve: 1/2 NPT Port Size, 600 PSI (451117)
- Sanitube Hydraulic Ball Valves