Shop All Ferrules
Sanitube
Automated Weld Clamp Ferrule 2.250" Oal
Mfr # STL14AM76PL-400
Zoro # G0234675
product price: $65.19
/ea
$65.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Automated Weld Clamp Ferrule 2.250" Oal |
Description
Automated Weld Clamp Ferrule 2.250 In. Oal
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Proximity Sensor, NO, 4 pin Micro (E57P-12UNN4-Q)
- CRYDOM Heat Sink, 2.5 Deg C/W Panel Mount (HS251)
- ELECTRIDUCT Heat Shrink Butt Connectors - Electriduct (HS-HP-BC-14-BL-100)
- QUICKCABLE Automotive Fuse, ATC Series, 20A, 32V DC, 100 PK (509129-100)
- SANITUBE Short Weld Clamp Ferrule-304, 6 (14WMP4-600)
- SANITUBE Tank Weld Ferrule Light Duty 316L, 1-1/2 (14WLMP6-150)
- SANITUBE Tank Weld Ferrule Light Duty 316L, 2 (14WLMP6-200)
- SANITUBE Roll-On Expanding Ferrule 304, 3 (14RMP4-300)
- SANITUBE Male Short Weld I-Line Ferrule-304, 4 (14WI4-400)
- SANITUBE Long Weld Clamp Ferrule 316L, 1-1/2 (14AM76-150)
- PANDUIT Ferrule, Expanded Blue Sleeve, #6 AWG (1 (FSDX84-12-C)
- Sanitube Ferrules