Shop All Ferrules
Sanitube
Automated Weld Clamp Ferrule 2.250" Oal
Mfr # STL14AM76PL-300
Zoro # G0233528
$28.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Item | Automated Weld Clamp Ferrule 2.250" Oal |
Description
Automated Weld Clamp Ferrule 2.250 In. Oal
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON GFCI Receptacle, 20A, 125Vac, 5-20R, Almond (GFNT2-HGT)
- NITE IZE 64" L Gear Tie OR (GT64-31-R3)
- EATON Circuit Breaker, PDG Series 25A, 3 Pole, 600V AC, A Curve (PDG13F0025TFFJ)
- RELAY AND CONTROL 120VAC Definite Purpose Contactor 3P 40A (DPC-40A3P120)
- SANITUBE Roll-On Expanding Ferrule 304, 2 (14RMP4-200)
- SANITUBE Long Weld Clamp Ferrule 316L, 1-1/2 (14AM76-150)
- SANITUBE Long Plain Bevel Seat Ferrule, 3" Od T304 (14A4-300)
- SANITUBE Tank Weld Ferrule Light Duty 316L, 1/2 (14WLMP6-050)
- SANITUBE Male Short Weld I-Line Ferrule-304, 4 (14WI4-400)
- SANITUBE Female Short Weld I-Line Ferrule-316L, 3 (15WI6-300)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 0.718"L, Brass, PK25 (B-375-L)
- Sanitube Ferrules