Shop All Pipe & Tube Clamps
Sanitary Food Grade Fittings
Tee Tri-Clamp 4 316L #7
Mfr # B7MP-4-316L-7
Zoro # G610081458
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 316L Stainless Steel
- Tube Size 4"
- Fitting Connection Type Tri-Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sanitary Food Grade Fittings
- MFR # B7MP-4-316L-7
- Zoro # G610081458
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Tube Size | 4" |
Details
Material | 316L Stainless Steel |
Fitting Connection Type | Tri-Clamp |
Description
Protect your process and product with high quality food grade stainless steel fittings. Fittings are made to precise measurements and angles for accurate connections, easy installation and dependability. Fittings are made with strict quality standards from a single piece of stainless steel.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROCO PRODUCTS Expansion Joint, 3 in, Flanged, EPDM (030X0661RE)
- BK RESOURCES 27.5 in W x 51 in L x Free Standing, Stainless Steel, Two Compartment Budget Sink (BK8BS-2-24-12)
- ZURN Z7000-S1 Temp-Gard® Shower Head, 2.5 GPM Flow Rate (Z7000-S1)
- ZORO SELECT Flexible Metal Hose, 1 in. dia, 8 in. L (16PL-CA11-0080-11D-11D)
- SANITARY FOOD GRADE FITTINGS Adapter Tri-Clamp X FNPT 2 316L SS #7 (22MP-2X2-316L-7)
- SANITARY FOOD GRADE FITTINGS Elbow 90 Degree Tri-Clamp 2.5 316L #7 (B2CMP-2.5-316L-7)
- SANITARY FOOD GRADE FITTINGS Tee Tri-Clamp 1.5 316L #7 (B7MP-1.5-316L-7)
- SANITARY FOOD GRADE FITTINGS Tee Tri-Clamp 2 316L #7 (B7MP-2-316L-7)
- SANITARY FOOD GRADE FITTINGS Adapter Tri-Clamp X MNPT 1 316L #7 (21MP-1X1-316L-7)
- SANITARY FOOD GRADE FITTINGS Tee Tri-Clamp 1 316L #7 (B7MP-1-316L-7)
- ZSI Tube Clamp, Twin, 1" Clamping Od (265015)
- Sanitary Food Grade Fittings Plumbing Accessories