Shop All Ferrules
Sanitary Food Grade Fittings
Ferrule Tri-Clamp Short .5 316L SS #7
Mfr # 14WMPS-.5-316L-7
Zoro # G310081437
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Tri-Clamp
- Tube Size 0.5"
- Connection Material 316L Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sanitary Food Grade Fittings
- MFR # 14WMPS-.5-316L-7
- Zoro # G310081437
- Country of Origin United States
- Category Ferrules
Dimensions
Tube Size | 0.5" |
Details
Fitting Connection Type | Tri-Clamp |
Connection Material | 316L Stainless Steel |
Description
Protect your process and product with high quality food grade stainless steel fittings. Fittings are made to precise measurements and angles for accurate connections, easy installation and dependability. Fittings are made with strict quality standards from a single piece of stainless steel.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Limit Switch, Wobble Stick, SPDT, 15A @ 480V AC, Actuator Location: Top (12T929)
- MONOPRICE A/V Cable, 3.5mm M/F Ext Cble, Blk, 25ft (5591)
- BRAD HARRISON External Thread Receptacle, 5, Male, 22 AWG (8R5006A18A120)
- PANDUIT Ferrule, 8 AWG, PP, 5/8in., PK100 (FSD83-12-C)
- SANITARY FOOD GRADE FITTINGS Ferrule Tri-Clamp 2 316L SS #7 (L14AM-2-316L-7)
- SANITARY FOOD GRADE FITTINGS Ferrule Tri-Clamp 1 316L SS #7 (L14AM-1-316L-7)
- SANITARY FOOD GRADE FITTINGS Ferrule Tri-Clamp Short 3 316L SS #7 (14WMPS-3-316L-7)
- SANITARY FOOD GRADE FITTINGS Ferrule Tri-Clamp 3 316L SS PL (BS14AM-3-316L-PL)
- SANITARY FOOD GRADE FITTINGS Ferrule Tri-Clamp Short 1.5 316L SS #7 (14WMPS-1.5-316L-7)
- SANITARY FOOD GRADE FITTINGS Ferrule Tri-clamp 4 316L SS PL (BS14AM-4-316L-PL)
- ECLIPSE TOOLS Wire Ferrule, Turquoise, 22 AWG, PK500 (701-027)
- Sanitary Food Grade Fittings Ferrules