Shop All Ferrules
Sanitary Food Grade Fittings
Ferrule Tri-Clamp Short 2 316L SS #7
Mfr # 14WMPS-2-316L-7
Zoro # G610081441
product price: $7.35
/ea
Sold in multiples of 2 for $14.70
$14.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Material 316L Stainless Steel
- Tube Size 2"
- Fitting Connection Type Tri-Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sanitary Food Grade Fittings
- MFR # 14WMPS-2-316L-7
- Zoro # G610081441
- Country of Origin United States
- Category Ferrules
Dimensions
Tube Size | 2" |
Details
Connection Material | 316L Stainless Steel |
Fitting Connection Type | Tri-Clamp |
Description
Protect your process and product with high quality food grade stainless steel fittings. Fittings are made to precise measurements and angles for accurate connections, easy installation and dependability. Fittings are made with strict quality standards from a single piece of stainless steel.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Wiring Duct, Narrow Slot Wall, Gray, 6 ft.L (TYD15X2NPG6)
- INTERMATIC Electronic Timer, 24 hr./365 Days, 30A (ET2145C)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 3/8" x 25ft- Black (BS-XO-0375-25BP-BK)
- HAMMOND Steel Enclosure, 3 in D (HJ643HLP)
- SANITARY FOOD GRADE FITTINGS Ferrule Tri-Clamp 1.5 316L SS PL (BS14AM-1.5-316L-PL)
- SANITARY FOOD GRADE FITTINGS Ferrule Tri-Clamp 3 316L SS PL (BS14AM-3-316L-PL)
- SANITARY FOOD GRADE FITTINGS Ferrule Tri-Clamp Short 3 316L SS #7 (14WMPS-3-316L-7)
- SANITARY FOOD GRADE FITTINGS Ferrule Tri-Clamp 1 316L SS #7 (L14AM-1-316L-7)
- SANITARY FOOD GRADE FITTINGS Ferrule Tri-Clamp 2 316L SS #7 (L14AM-2-316L-7)
- SANITARY FOOD GRADE FITTINGS Ferrule Tri-Clamp Short 1.5 316L SS #7 (14WMPS-1.5-316L-7)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 1"L, Brass, PK25 (B-525-SP3)
- Sanitary Food Grade Fittings Ferrules