Shop All Ferrules
Sanitary Food Grade Fittings
Ferrule Tri-Clamp Short 1.5 316L SS #7
Mfr # 14WMPS-1.5-316L-7
Zoro # G610081434
product price: $7.19
/ea
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 1.5"
- Connection Material 316L Stainless Steel
- Fitting Connection Type Tri-Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sanitary Food Grade Fittings
- MFR # 14WMPS-1.5-316L-7
- Zoro # G610081434
- Country of Origin United States
- Category Ferrules
Dimensions
Tube Size | 1.5" |
Details
Connection Material | 316L Stainless Steel |
Fitting Connection Type | Tri-Clamp |
Description
Protect your process and product with high quality food grade stainless steel fittings. Fittings are made to precise measurements and angles for accurate connections, easy installation and dependability. Fittings are made with strict quality standards from a single piece of stainless steel.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 9 A, Reversing: No (LP4K0910BW3)
- CONNTEK Conntek 14368, 25-Feet 30-Amp Straight Blade RV Extension Cord with NEMA TT-30P/R (14368)
- PANDUIT Pw Braid Sleeve, .50" x 150 ft., Blk, 1rl (SE50PS-CLR0)
- MARINCO Cls20Fb-A Cls Inline Single Pin (400A/ 600V) #2-2/0 Awg Fem-Blk (A) (CLS20FB-A)
- SANITARY FOOD GRADE FITTINGS Ferrule Tri-Clamp 2 316L SS #7 (L14AM-2-316L-7)
- SANITARY FOOD GRADE FITTINGS Ferrule Tri-Clamp 1.5 316L SS PL (BS14AM-1.5-316L-PL)
- SANITARY FOOD GRADE FITTINGS Ferrule Tri-clamp 4 316L SS PL (BS14AM-4-316L-PL)
- SANITARY FOOD GRADE FITTINGS Ferrule Tri-Clamp Short 3 316L SS #7 (14WMPS-3-316L-7)
- SANITARY FOOD GRADE FITTINGS Ferrule Tri-Clamp 3 316L SS PL (BS14AM-3-316L-PL)
- SANITARY FOOD GRADE FITTINGS Ferrule Tri-Clamp Short 2 316L SS #7 (14WMPS-2-316L-7)
- ABB F2045, INS PP FERRULE 6, 16 MM2, LG .906, PK 100 (F2045)
- Sanitary Food Grade Fittings Ferrules