Shop All Ferrules
Sanitary Food Grade Fittings
Ferrule Tri-Clamp 2 316L SS PL
Mfr # BS14AM-2-316L-PL
Zoro # G110081439
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Tri-Clamp
- Connection Material 316L Stainless Steel
- Tube Size 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sanitary Food Grade Fittings
- MFR # BS14AM-2-316L-PL
- Zoro # G110081439
- Country of Origin United States
- Category Ferrules
Dimensions
Tube Size | 2" |
Details
Fitting Connection Type | Tri-Clamp |
Connection Material | 316L Stainless Steel |
Description
Protect your process and product with high quality food grade stainless steel fittings. Fittings are made to precise measurements and angles for accurate connections, easy installation and dependability. Fittings are made with strict quality standards from a single piece of stainless steel.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cable Clip, L-Type, Gray, PK25 (6EEF6)
- ZORO SELECT Channel Z Shape Fitting, Gold (V310ZY)
- PANDUIT Cable Tie, 5.1"L, Nylon, Green, PK1000 (PLF1MA-M5)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BK (CR15BLK)
- SANITARY FOOD GRADE FITTINGS Ferrule Tri-Clamp 2 316L SS #7 (L14AM-2-316L-7)
- SANITARY FOOD GRADE FITTINGS Ferrule Tri-Clamp 1 316L SS #7 (L14AM-1-316L-7)
- SANITARY FOOD GRADE FITTINGS Ferrule Tri-Clamp Short 1.5 316L SS #7 (14WMPS-1.5-316L-7)
- SANITARY FOOD GRADE FITTINGS Ferrule Tri-Clamp Short 2 316L SS #7 (14WMPS-2-316L-7)
- SANITARY FOOD GRADE FITTINGS Ferrule Tri-Clamp 3 316L SS PL (BS14AM-3-316L-PL)
- SANITARY FOOD GRADE FITTINGS Ferrule Tri-Clamp Short 3 316L SS #7 (14WMPS-3-316L-7)
- ECLIPSE TOOLS Wire Ferrule, Red, Twin, 18X2 AWG, PK500 (701-090)
- Sanitary Food Grade Fittings Ferrules