Shop All Sanitary Tube Fittings
Sanitary Food Grade Fittings
Elbow 90 Degree Weld 4 316L #7
Mfr # L2S-4-316L-7
Zoro # G610081465
Free Shipping & Returns
$76.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Fitting Material 316L Stainless Steel
- Fitting Connection Type Butt Weld
- Tube Size 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sanitary Food Grade Fittings
- MFR # L2S-4-316L-7
- Zoro # G610081465
- Country of Origin United States
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 4" |
Details
Basic Fitting Material | 316L Stainless Steel |
Fitting Connection Type | Butt Weld |
Description
Protect your process and product with high quality food grade stainless steel fittings. Fittings are made to precise measurements and angles for accurate connections, easy installation and dependability. Fittings are made with strict quality standards from a single piece of stainless steel.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PNEUMADYNE 10-32 UNF x 0.17" Barb Brass Straight Male Connector (EB40)
- ZORO SELECT 3" Male Adapter x MNPT 316 SS Adapter (3LX57)
- KOHLER Bancroft(R) Rite-Temp(R) Shower Valve Trim With Metal Lever Handle And 2.5 Gpm Showerhead (TS10583-4-BN)
- AMERICAN STANDARD Slow-Close Toilet Seat and Lid, With Cover, Plastic, Elongated, White (5321A.65CT.020)
- SANITARY FOOD GRADE FITTINGS Elbow 90 Degree Weld 1.5 316L #7 (L2S-1.5-316L-7)
- SANITARY FOOD GRADE FITTINGS Elbow 90 Degree Weld 1 316L #7 (L2S-1-316L-7)
- MAXPURE 1-1/2" Clamp T316L SS Tee (TEG76L1.5-PM)
- STEEL & OBRIEN 2" Tri-Clamp End x Medium Weld Ferrule - 1-1/8" Long 316SS (L14AM7-2-316)
- ZORO SELECT 1-1/2" Clamp T304 SS Long Tank Ferrule (EG14WL1.5)
- STEEL & OBRIEN 1" I-Line Clamp, Bolted Style - 304SS (13I-1-304)
- STEEL & OBRIEN 4" Plain Bevel Seat x Roll On - 1-1/2" Long 304SS (14R-4-304)
- Sanitary Food Grade Fittings Tube Fittings