Shop All Sanitary Tube Fittings
Sanitary Food Grade Fittings
Elbow 90 Degree Weld 2.5 316L #7
Mfr # L2S-2.5-316L-7
Zoro # G810081463
$42.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Fitting Material 316L Stainless Steel
- Fitting Connection Type Butt Weld
- Tube Size 2.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sanitary Food Grade Fittings
- MFR # L2S-2.5-316L-7
- Zoro # G810081463
- Country of Origin United States
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 2.5" |
Details
Basic Fitting Material | 316L Stainless Steel |
Fitting Connection Type | Butt Weld |
Description
Protect your process and product with high quality food grade stainless steel fittings. Fittings are made to precise measurements and angles for accurate connections, easy installation and dependability. Fittings are made with strict quality standards from a single piece of stainless steel.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLANCO Stainless Steel Sink Grid (Precis 1-3/4 Left) (236782)
- ZURN Metering 4" Mount, 1 Hole Low Arc Bathroom Faucet, Polished chrome (Z86100-XL-CP4-3M)
- DIXON Spring-Loaded Check Valve, 1-1/2 in Nominal, FNPT End Style, Brass Body, NBR Seat Softgoods, Import (CV150)
- ZORO SELECT 304 Stainless Steel Hex Bushing, 3/8 in x 1/4 in Fitting Pipe Size, Male NPT x Female NPT (400B113N038014)
- SANITARY FOOD GRADE FITTINGS Elbow 90 Degree Weld 1 316L #7 (L2S-1-316L-7)
- SANITARY FOOD GRADE FITTINGS Elbow 90 Degree Weld 1.5 316L #7 (L2S-1.5-316L-7)
- USA INDUSTRIALS Clean Room FDA EPDM Sanitary Gasket For 8" Tube (ZCLN-SG-E-8)
- STEEL & OBRIEN 2" Butt Weld End Short 90 Deg. Elbow - 304SS Unpolished (2WCL-2-1-304)
- STEEL & OBRIEN 1" x 3/4" Tri-Clamp End x Hose Barb - 1-1/2" Long 316SS (14MPHR-1X.75-316)
- ZORO SELECT 1" Clamp T316L SS Short Ferrule (EG2CS-6L1.0)
- ZORO SELECT 2-1/2" Clamp x FNPT T316L SS Female Adapter (EG22-6L2.5)
- Sanitary Food Grade Fittings Tube Fittings