Shop All Pipe & Tube Clamps
Sanitary Food Grade Fittings
Elbow 90 Degree Tri-Clamp 2.5 316L #7
Mfr # B2CMP-2.5-316L-7
Zoro # G310081444
product price: $77.65
/ea
Free Shipping & Returns
$77.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 316L Stainless Steel
- Tube Size 2.5"
- Fitting Connection Type Tri-Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sanitary Food Grade Fittings
- MFR # B2CMP-2.5-316L-7
- Zoro # G310081444
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Tube Size | 2.5" |
Details
Material | 316L Stainless Steel |
Fitting Connection Type | Tri-Clamp |
Description
Protect your process and product with high quality food grade stainless steel fittings. Fittings are made to precise measurements and angles for accurate connections, easy installation and dependability. Fittings are made with strict quality standards from a single piece of stainless steel.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K 12 BRS FPT Sillcock (108-003)
- REDHAT Solenoid Valve Coil, 120VAC, 60 Hz, 10.1W (238614-032-D*)
- ZURN Floor Double Ft Valve, Brass, Inlet 1/2In FNPT (Z85500-XL-WM)
- LEGEND VALVE 1/2" T-521 BOILER DRAIN (107-143)
- SANITARY FOOD GRADE FITTINGS Adapter Tri-Clamp X MNPT 1 316L #7 (21MP-1X1-316L-7)
- SANITARY FOOD GRADE FITTINGS Tee Tri-Clamp 1.5 316L #7 (B7MP-1.5-316L-7)
- SANITARY FOOD GRADE FITTINGS Adapter Tri-Clamp X MNPT 2 316L SS #7 (21MP-2X2-316L-7)
- SANITARY FOOD GRADE FITTINGS Tee Tri-Clamp 1 316L #7 (B7MP-1-316L-7)
- SANITARY FOOD GRADE FITTINGS Adapter Tri-Clamp X FNPT 2 316L SS #7 (22MP-2X2-316L-7)
- SANITARY FOOD GRADE FITTINGS Tee Tri-Clamp 2 316L #7 (B7MP-2-316L-7)
- KIPP Tube clamps cross aluminum (K0472.51515)
- Sanitary Food Grade Fittings Plumbing Accessories