Shop All Sanitary Tube Fittings
Sanitary Food Grade Fittings
Elbow 45 Degree Weld 1.5 316L #7
Mfr # B2KS-1.5-316L-7
Zoro # G610081472
product price: $26.85
/ea
$26.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Fitting Material 316L Stainless Steel
- Fitting Connection Type Butt Weld
- Tube Size 1.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sanitary Food Grade Fittings
- MFR # B2KS-1.5-316L-7
- Zoro # G610081472
- Country of Origin United States
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 1.5" |
Details
Basic Fitting Material | 316L Stainless Steel |
Fitting Connection Type | Butt Weld |
Description
Protect your process and product with high quality food grade stainless steel fittings. Fittings are made to precise measurements and angles for accurate connections, easy installation and dependability. Fittings are made with strict quality standards from a single piece of stainless steel.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISSLER Tank to Bowl Set, Steel, Universal Fit (68-7121)
- JONES STEPHENS Plastic, Bell, Cleanout Cover Plate (C96005)
- T&S BRASS 4 in Cold Wrist Handle (B-WH4C-NS)
- MOEN Slide Bar/Grab Bar Shower Chrome/Stainless (52236GBM25)
- SANITARY FOOD GRADE FITTINGS Elbow 90 Degree Weld 1.5 316L #7 (L2S-1.5-316L-7)
- SANITARY FOOD GRADE FITTINGS Elbow 90 Degree Weld 1 316L #7 (L2S-1-316L-7)
- STEEL & OBRIEN 10" Tri-Clamp End Solid Endcap - 1/2" Long 316SS (16AMP-10-316)
- STEEL & OBRIEN 6" Male I-Line End x Short Butt Weld - 1" Long 304SS (14WI-6-304)
- STEEL & OBRIEN 3/4" Butt Weld End Long 90 Deg. Elbow - 316SS Polished (L2S-.75-7-316)
- STEEL & OBRIEN 1" Butt Weld End Long Tee - 304SS Unpolished (7W-1-1-304)
- USA INDUSTRIALS Sanitary Fitting, Quick-Clamp, 316SS, Reducer, 1" x 3/4" (ZUSA-STF-QC-382)
- Sanitary Food Grade Fittings Tube Fittings