Shop All Sanitary Tube Fittings
Sanitary Food Grade Fittings
Elbow 45 Degree Weld 1 316L #7
Mfr # B2KS-1-316L-7
Zoro # G210081469
product price: $26.85
/ea
$26.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Fitting Material 316L Stainless Steel
- Fitting Connection Type Butt Weld
- Tube Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sanitary Food Grade Fittings
- MFR # B2KS-1-316L-7
- Zoro # G210081469
- Country of Origin United States
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 1" |
Details
Basic Fitting Material | 316L Stainless Steel |
Fitting Connection Type | Butt Weld |
Description
Protect your process and product with high quality food grade stainless steel fittings. Fittings are made to precise measurements and angles for accurate connections, easy installation and dependability. Fittings are made with strict quality standards from a single piece of stainless steel.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress extended coupling No stop, 1/2" x 1/2" (79005)
- PARKER Brass Countersunk Hex Head Plug, MNPT, 3/8" Pipe Size (219P-6)
- RIDGID Press Tool Jaw (76662)
- ZORO SELECT 15" L, Fasten, Chrome Plated Steel, Bathroom Safety Rail, Hi-Low Design, Chrome Plated (4WMJ5)
- SANITARY FOOD GRADE FITTINGS Elbow 90 Degree Weld 1 316L #7 (L2S-1-316L-7)
- SANITARY FOOD GRADE FITTINGS Elbow 90 Degree Weld 1.5 316L #7 (L2S-1.5-316L-7)
- STEEL & OBRIEN 2-1/2" Q-Line Short Weld Ferrule - .937" Long 316SS (14WQ-2.5-316)
- STEEL & OBRIEN 6" BPE Long Tangent Weld End 90 Deg. Elbow - 316SS SF1 (S2S-6-PL-316)
- STEEL & OBRIEN 3/4" Tri-Clamp End x Medium Weld Ferrule - 1-1/8" Long 316SS (L14AM7-.75-316)
- STEEL & OBRIEN 1-1/2" Conc. Butt Weld Reducer - 1" Long 304SS Unpolished (31W-1.5X1-1-304)
- ZORO SELECT 2" Clamp T304 SS Roll-On Ferrule (EG14R2.0)
- Sanitary Food Grade Fittings Tube Fittings