Shop All Pump Parts
Sanitary Food Grade Fittings
Adapter 1.5 TC X 1.5 MNPT 316L #7
Mfr # 21MP-1.5X1.5-316L-7
Zoro # G910107766
Free Shipping & Returns
$85.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 316L Stainless Steel
- Size 1.5" x 1.5"
- Connection Type Tri-Clamp X MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sanitary Food Grade Fittings
- MFR # 21MP-1.5X1.5-316L-7
- Zoro # G910107766
- Country of Origin United States
- Category Pump Parts
Dimensions
Size | 1.5" x 1.5" |
Details
Material | 316L Stainless Steel |
Connection Type | Tri-Clamp X MNPT |
Description
Protect your process and product with high quality food grade stainless steel fittings. Fittings are made to precise measurements and angles for accurate connections, easy installation and dependability. Fittings are made with strict quality standards from a single piece of stainless steel.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FINISH THOMPSON Baseplate, Pump, 39 In x 12 In x 2 In, SS (39 x 12 x 2)
- DWYER INSTRUMENTS Water Meter, H20 Mtr 34 1 P (WMT2-A-C-03-1)
- GROZ Fuel Pump, Hi Flow, Electric, 20 gpm, 12V, 12VDC, 20 Max. Flow Rate , 1/7 HP, Aluminum Die Cast (44045)
- COLEMAN Assorted Pump Repair Kit .5 in. H X 2 in. W X 8 in. L (3000006400)
- DAYTON Shallow Well Body Ejector (135021)
- WARREN-RUPP Sleeve (With O-Rings)(This Is (755.052.000)
- JONES STEPHENS Provent, 1 1/2" (P21150)
- AMTROL & WATER WORKER Heater Expansion Tank (G5L)
- DAYTON Impeller Assembly (PP20003CI02G)
- ARO Assembly Kit (637140-A4)
- K2 PUMPS 1-1/4 in. x 36 in. Well Drive Point, Stainless Steel 60 Gauze Mesh (AWP36304K-60)
- Sanitary Food Grade Fittings Pump Parts