Shop All Vacuum Filters
Sanitaire
Washable Dust Cup Filter for Vacuum
Mfr # 68903
Zoro # G2708777
product price: $11.59
/ea
Sold in multiples of 4 for $46.36
$46.36
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Vacuum Type Upright Vacuum
- Fits Vacuum Brand Sanitaire
- Fits Vacuum Models SC5745, SC5845
- Accessory Type Washable Dust Cup Filter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sanitaire
- MFR # 68903
- Zoro # G2708777
- UPC # 023169149878
- Country of Origin China
- Category Vacuum Filters
Details
Item | Washable Dust Cup Filter |
For Vacuum Type | Upright Vacuum |
Fits Vacuum Brand | Sanitaire |
Fits Vacuum Models | SC5745, SC5845 |
Accessory Type | Washable Dust Cup Filter |
Description
Washable Dust Cup Filter, For Vacuum Type Upright Vacuum, Fits Vacuum Brand Sanitaire, Fits Vacuum Models SC5745, SC5845
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Sorbents, 9 gal, 3 in x 18 in, Oil, White, Polypropylene (SKM404)
- PACIFIC BLUE BASIC Bathroom Tissue, White, 48 PK (GPC1944801)
- GEORGIA-PACIFIC enMotion® Impulse® 10” 1-Roll Automated Touchless Paper Towel Dispenser , Gray (59487A)
- RUBBERMAID COMMERCIAL 44 gal Round Trash Can, Yellow, 24 in Dia, Open Top, Plastic (FG264360YEL)
- SANITAIRE Vacuum Cartridge Filter, 2-1/8" H, Foam (3007)
- SANITAIRE Filter, Micron Filter (61124)
- SANITAIRE Filter, HEPA, 13 In. L (68910)
- SANITAIRE True HEPA Replacement Filter (68910)
- SANITAIRE Filter, Cartridge Filter, HEPA, 13 In. L (61840)
- SANITAIRE Filter, HEPA, 1-1/2" L, Glass Fiber (68904)
- BISSELL 3PK Bissell 7 Vac Bag (32120)
- Sanitaire Vacuum Filters