Shop All Vacuum Parts
Sanitaire
Wand, Straight
Mfr # 140703
Zoro # G2934998
product price: $5.25
/ea
$5.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Vacuum Type Canister Vacuum
- Fits Vacuum Models 3670G, SC3683A
- Fits Brand Eureka, Sanitaire
- For Use With Mfr. Model Number 3670G, SC3683A
- Diameter 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sanitaire
- MFR # 140703
- Zoro # G2934998
- Country of Origin Mexico
- Category Vacuum Parts
Dimensions
Diameter | 1 1/2 in |
For Hose Diameter | 1 1/2 in |
Length | 19 1/4 in |
Details
Item | Extension Wand |
For Vacuum Type | Canister Vacuum |
Fits Vacuum Models | 3670G, SC3683A |
Fits Brand | Eureka, Sanitaire |
For Use With Mfr. Model Number | 3670G, SC3683A |
Attachment Product Grouping | Extension Wands |
Fits Vacuum Brand | Eureka, Sanitaire |
Includes | Wand |
Material | Plastic |
Description
Extension Wands, For Hose Diameter 1 1/2 in, Material Plastic, Length 19 1/4 in, Diameter 1 1/2 in, For Vacuum Type Canister Vacuum, Fits Vacuum Brand Eureka, Sanitaire, Fits Vacuum Models 3670G, SC3683A, Includes Wand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILFYTER Sorbents, 64 gal, 16 in x 150 ft, Universal, Gray, Polypropylene (DB-91BX)
- TENNANT Vacuum Bag, 10 PK (1068846)
- WEILER 24" Pro-Flex Palmyra Sweep with 60" Hardwood Handle (44601)
- NILFISK Disc Filter, Dry, Pre-Filter (1471095500)
- SANITAIRE Spring, PK10 (54943)
- SANITAIRE Brush Roller (1623180)
- SANITAIRE Upright Vacuum Belt, Round, 24 Pack (6610012)
- SANITAIRE Base Assembly (5572618)
- SANITAIRE Upright Vacuum Brush Roll (53270A)
- SANITAIRE Vacuum Replacement Belt, SL4110 and SL4410 Series, 2/PK, BK (BIS2923)
- PROTEAM Adapter ProBlade/Curved Wands (842300)
- Sanitaire Vacuum Parts