Shop All Carpet Extractors & Accessories
This Product is Discontinued
Sanitaire
Walk Behind Carpet Extractor, 18 in. (Discontinued)
Mfr # SC6095A
Zoro # G6171977
Free Shipping & Returns
This Product is Discontinued
Key Features
- Cleaning Path 18 in
- Power Source 110V
- Solution Tank Capacity 9 gal
- Material polypropylene
- Recovery Tank Capacity 9 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sanitaire
- MFR # SC6095A
- Zoro # G6171977
- Country of Origin Mexico
- Category Carpet Extractors & Accessories
Dimensions
Cord Length | 50 ft |
Details
Item | Walk Behind Carpet Extractor |
Cleaning Path | 18 in |
Power Source | 110V |
Solution Tank Capacity | 9 gal |
Material | polypropylene |
Recovery Tank Capacity | 9 gal |
Pump Pressure | 100 psi |
Vacuum Motor | 3 Stage |
Brush Speed | 1,200 RPM |
Brush Motor | 1/3 hp |
Standards | ETL |
Description
Walk Behind Carpet Extractor, Cleaning Path 18 in, Power Source 110V, Solution Tank Capacity 9 gal, Recovery Tank Capacity 9 gal, Pump Pressure 100 psi, Vacuum Motor 3 Stage, Brush Motor 1/3 hp, Brush Speed 1,200 RPM, Material Polypropylene, Cord Length 50 ft, Standards ETL
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.