Shop All Upright Vacuums
Sanitaire
Vacuum, Upright, w/ Bag, 14-1/2"Wx21-1/4"Lx8-1/2"H, Red
Mfr # BISSC888N
Zoro # G602502664
product price: $315.99
/ea
Free Shipping & Returns
$315.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vacuum Capacity 1.53 gal
- Corded/Cordless Corded
- Width 14.5"
- Length 21.3"
- Cord Length 50 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sanitaire
- MFR # BISSC888N
- Zoro # G602502664
- UPC # 11120258400
- Country of Origin Mexico
- Category Upright Vacuums
Dimensions
Width | 14.5" |
Length | 21.3" |
Cord Length | 50 ft |
Height | 8.5" |
Details
Vacuum Capacity | 1.53 gal |
Corded/Cordless | Corded |
Item | SC888 TRADITION Upright Vacuum |
Attachments | Brushroll |
Description
Upright vacuum features a chrome hood for added durability that holds up in the toughest environments. 2,000-hour motor and chrome brush roll with replaceable bristle strips reduce the cost of ownership. Quick-Kleen fan chamber helps diagnose and clear clogs for easy maintenance. 6.1-quart disposable bag and 50' pigtail cord increases your productivity for less downtime. Looped handle provides added comfort and maneuverability.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 36 Curved Floor Squeegee With Wood Handle (641539)
- SCRUBS Hand Sanitizer Wipes, 6 x 8, 85/Can, PK6 (90985)
- VERTREL Cleaner/Degreaser, 8 Oz Aerosol Can, Liquid (VERTREL MCA)
- NILFISK Antistatic Hose Cuff, 1-1/2in dia, Plastic (01716300)
- SANITAIRE Canister Vacuums, 68 cfm, HEPA, 68, 1 gal. (SC3700A)
- SANITAIRE Upright Vacuum, 12 in Cleaning Path Width, 120 cfm Vacuum Air Flow, 12.2 lb Weight (SC679K)
- SANITAIRE TRADITION Bagged Upright Vacuum, 7 Amp, 17.5 lb, Chrome/Red (SC888M)
- SANITAIRE Upright Cordless Vacuum, 2.9A, 40VDC, 44" H (SC7500A)
- SANITAIRE MULTI-SURFACE QuietClean Two-Motor Upright Vacuum, Black (SC9180A)
- SANITAIRE Upright Vacuum, 12 In, 145 cfm, 7A, 120V (SC887E)
- ORECK ORECK Paper Bag, Advanced Fine Filtration Upright Vacuum (U2000RB-1)
- Sanitaire Upright Vacuums