Shop All Upright Vacuums
Sanitaire
Vacuum, Upright, Bagged, 13" Path, 3 Qrt Capacity, Blue/Black
Mfr # BISSL4110A
Zoro # G902498605
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaning Path 13"
- Sound Level dBA 77 dB(A)
- Vacuum Capacity 3 qt
- Standards UL Listed Certification
- Includes SL4110A Pro Upright Vacuum; 1 x Crevice tool; Combination dusting brush/upholstery tool; Extension wand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sanitaire
- MFR # BISSL4110A
- Zoro # G902498605
- UPC # 11120256123
- Country of Origin China
- Category Upright Vacuums
Dimensions
Cord Length | 30 ft |
Details
Cleaning Path | 13" |
Sound Level dBA | 77 dB(A) |
Vacuum Capacity | 3 qt |
Item | SL4110A Pro Upright Vacuum |
Standards | UL Listed Certification |
Includes | SL4110A Pro Upright Vacuum; 1 x Crevice tool; Combination dusting brush/upholstery tool; Extension wand |
Amps | 10 A |
Attachments | Crevice Tool; Dusting Brush; Upholstery Tool; Extension Wand; Nozzle; Brushroll |
Description
Upright vacuum features easy-access, onboard tools to let you clean multiple surfaces on and above the floor. Disposable bag holds up to 3 quarts of dirt and debris for less interruption while cleaning. 13" cleaning path and five height-adjustment settings allow it to tackle various types of carpet. Commercial, durable power cord has a 30' reach to reduce the need to switch plugs as often and provides a potential cleaning area of 4,680 square feet. This commercial-rated, light-duty machine is designed especially for economy hospitality, retail stores and more. 10-amp vacuum includes a crevice tool, combination dusting brush/upholstery tool and extension wand.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURELL Hand Sanitizer, Foam, 1200mL LTX-12 Refill, PK2 (1905-02)
- HTH Spa Liquid Clarifier 16 oz (86121)
- SMOKE ELIMINATOR Smoke Eliminator Gallon, PK4 (SMEG)
- ROYAL BASKET TRUCKS PVC Linen Cart, Blue, 450 lb. (G32-BBX-L3A-3ULN)
- SANITAIRE TRADITION Bagged Upright Vacuum, 7 Amp, 17.5 lb, Chrome/Red (SC888M)
- SANITAIRE TRADITION Upright Vacuum SC899F, 16" Cleaning Path, Red (SC899H)
- SANITAIRE Upright Vacuum, 15 in Cleaning Path Width, 135 cfm Vacuum Air Flow, 18 lb Weight, HEPA (SC5845D)
- SANITAIRE Upright Vacuum Cleaners, 163 cfm, Allergen (SC6093A)
- SANITAIRE TRADITION Upright Vacuum SC679J, 12" Cleaning Path, Gray/Red/Black (SC679K)
- SANITAIRE Professional Bagless Upright Vacuum with Tools (SL4410A)
- ORECK Commercial Upright Vacuum w/Pigtail, Red/Silver (ORKU2000RB1)
- Sanitaire Upright Vacuums