Shop All Vacuum Accessories
Sanitaire
Vacuum Hose, 1-1/2" dia., 6 ft. L, Black
Mfr # A07535101
Zoro # G8526082
product price: $42.85
/ea
$42.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Dia. 1 1/8 in
- Color Black
- Material Plastic
- Fits Vacuum Brand Sanitaire
- For Vacuum Type Upright Vacuum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sanitaire
- MFR # A07535101
- Zoro # G8526082
- Country of Origin China
- Category Vacuum Accessories
Dimensions
Hose Dia. | 1 1/8 in |
Hose Length | 6 ft |
Details
Color | Black |
Material | Plastic |
Fits Vacuum Brand | Sanitaire |
For Vacuum Type | Upright Vacuum |
Item | Vacuum Hose |
For Use With | SC5500 Upright Series |
Hose Product Grouping | Vacuum Hose |
Fits Vacuum Models | SC5500 |
Description
Vacuum Hose, Hose Dia. 1 1/8 in, Hose Length 6 ft, Material Plastic, For Vacuum Type Upright Vacuum, Fits Vacuum Brand Sanitaire, Fits Vacuum Models SC5500, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP 1 gal Liquid Hand Cleaner Jug (325224)
- FACTORY CAT SQUEEGEE - FRONT .1875in APEX, FITS (39-755L)
- VIPER CEX 410 Self Contained Carpet Extractor (50000545)
- KESSEBOHMER Waste Lid Gray (2507917930)
- SANITAIRE 2 Motor HEPA Upright Vacuum Cleaner (SC9180D)
- SANITAIRE Commercial Replacement Belt (61121)
- SANITAIRE Brushroll Assembly For Upright Vacuum (173691)
- SANITAIRE Extractor Hose 15 ft. with Upholstery (SC81B)
- SANITAIRE Cord Retainer Set (53574A-5)
- SANITAIRE Upright Vacuum Replacement Belt, Round Belt, PK2 (66100)
- GREEN KLEAN Green Klean GK-5143 Triple S SSS ProSense Replacement Exhaust Filter - 50 per Case (GK-5143)
- Sanitaire Vacuum Accessories