Shop All Vacuum Filters
Sanitaire
Vacuum Cartridge Filter, 2-1/8" H, Foam
Mfr # 3007
Zoro # G8274475
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Vacuum Type Upright Vacuum
- Filter Product Grouping Vacuum Filter
- Fits Vacuum Brand Sanitaire
- Fits Vacuum Models 55WP10
- Filtration Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sanitaire
- MFR # 3007
- Zoro # G8274475
- UPC # 011120258073
- Country of Origin China
- Category Vacuum Filters
Dimensions
Height | 2 1/8 in |
Length | 9 in |
Width/Diameter | 2 1/8 in |
Details
For Vacuum Type | Upright Vacuum |
Filter Product Grouping | Vacuum Filter |
Fits Vacuum Brand | Sanitaire |
Fits Vacuum Models | 55WP10 |
Filtration Type | Standard |
Filter Pickup Type | Dry |
Filter Material | Foam |
Filter Efficiency | 99.97% at 0.3 micron |
Item | Cartridge Filter |
Filter Reusability | Reusable |
Description
Vacuum Filter, For Vacuum Type Upright Vacuum, Fits Vacuum Brand Sanitaire, Fits Vacuum Models 55WP10, Filter Pickup Type Dry, Filtration Type Standard, Filter Efficiency 99.97 Percent at 0.3 micron, Filter Material Foam, Filter Reusability Reusable, Height 2 1/8 in, Length 9 in, Width/Diameter 2 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Rectangular Wastebasket, 7 gal, LLDPE, Open Top, Plastic, Gray (FG295600GRAY)
- TUB O TOWELS Hand Cleaner Tub O' Scrub 64oz (TS64)
- 3M Doodlebug Scrub n Strip Pad, 4 5/8 x 10, Brown, PK20 (8541)
- REMCO Scrub Brush, Stiff, 7 1/2 in L Handle, 9 1/8 in L Brush, Red, Polypropylene, 9 1/8 in L Overall (38944)
- SANITAIRE Filter, Cartridge Filter, HEPA, 13 In. L (61840)
- SANITAIRE Filter, HEPA, 13 In. L (68910)
- SANITAIRE Washable Dust Cup Filter for Vacuum (68903)
- SANITAIRE True HEPA Replacement Filter (68910)
- SANITAIRE Filter, HEPA, 1-1/2" L, Glass Fiber (68904)
- SANITAIRE Filter, Micron Filter (61124)
- HOOVER Dome Filter, Dry, Cartridge Filter (59644002)
- Sanitaire Vacuum Filters