Shop All Vacuum Accessories
Sanitaire
Vacuum Battery, Type Replacement
Mfr # SC50B
Zoro # G7959788
product price: $410.99
/ea
Free Shipping & Returns
$410.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Vacuum Brand Sanitaire
- For Vacuum Type Upright Vacuum
- For Use With SC7500A, 54YP40
- Fits Brand Sanitaire
- Type Replacement
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sanitaire
- MFR # SC50B
- Zoro # G7959788
- UPC # 011120251920
- Country of Origin China
- Category Vacuum Accessories
Details
Fits Vacuum Brand | Sanitaire |
For Vacuum Type | Upright Vacuum |
For Use With | SC7500A, 54YP40 |
Fits Brand | Sanitaire |
Item | Vacuum Battery |
Type | Replacement |
For Use With Mfr. Model Number | SC7500A, 54YP40 |
Fits Vacuum Models | 54YP40, SC7500A |
Description
Vacuum Battery, For Vacuum Type Upright Vacuum, Fits Vacuum Brand Sanitaire, Fits Vacuum Models 54YP40, SC7500A
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMACO CarpetFilm, 2 mil, 24"x100 ft., RevWnd, PK12 (62410)
- ACL STATICIDE Floor Finish, ESDA 20.20 Standards, 1 gal. (4600-1)
- TRIMACO Premium Knit Painter Rags Box 4 lb., White (10822)
- AMAZING GOOP 90ct Towel (930CI)
- SANITAIRE Cord Retainer Set (53574A-5)
- SANITAIRE Brushroll Assembly For Upright Vacuum (173691)
- SANITAIRE Vacuum Hose, 1-1/2" dia., 6 ft. L, Black (A07535101)
- SANITAIRE Vacuum Cleaner Belt, PK2 (2778)
- SANITAIRE Brushroll Door Cover, For Upright Vacuum (A07495201)
- SANITAIRE Extractor Hose 15 ft. with Upholstery (SC81B)
- TENNANT Recovery Tank Debris Screen (1230171)
- Sanitaire Vacuum Accessories