Shop All Upright Vacuums
Sanitaire
Upright Vacuum Cleaners, 163 cfm, Allergen
Mfr # SC6093A
Zoro # G7577096
product price: $2,484.99
/ea
Free Shipping & Returns
$2,484.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Vacuum Product Grouping Bagged Upright Vacuum
- Cleaning Path 28"
- Air Flow 163 cfm
- Sound Level dBA 76 dBA
- Vacuum Capacity 7 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sanitaire
- MFR # SC6093A
- Zoro # G7577096
- Country of Origin China
- Category Upright Vacuums
Dimensions
Power Cord Length | 60 ft |
Width | 32 in |
Length | 37 in |
Height Adjustment | 5-position |
Height | 16 in |
Head Height Adjustment | 5-Position |
Cleaning Path Width | 28 in |
Description
Wide Area Upright Vacuum, Vacuum Power Source Corded, Vacuum Collection Type Disposable Bag, Vacuum Capacity 7 gal, Vacuum Pickup Type Dry, Vacuum Filtration Type Standard, Cleaning Path Width 28 in, Vacuum Air Flow 163 cfm, Sound Level 74 dB, Weight 62.0 lb, Number of Motor Stages 1, Current 7.3 A, Voltage 120 V, Height 16 in, Length 37 in, Width 32 in, Head Height Adjustment 5-Position, Power Cord Length 60 ft, Includes Brush Roll Assembly, Paper Bag, Standards UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SC JOHNSON PROFESSIONAL Hand Sanitizer, Non-Alcohol, 1000mL, PK6 (55857)
- PIG Sorbents, 10 gal, 32 in x 100 ft, Universal, Blue, Polyester, Polypropylene (MAT32100)
- NILFISK/ADVANCE BAG 10-PACK - 6QT - BP-1, SC408 (1471098510)
- GUARDAIR Liquid Drain Valve, 2 In. (N620)
- SANITAIRE Upright Vacuum, 16 In, 145 cfm, 7A, 120V (SC899H)
- SANITAIRE 10 Amp Bagless HEPA Upright Vacuum Cleaner (SC5745D)
- SANITAIRE Sanitaire® DRY Time™ Portable Blower with Handle, Red, 1/Each (VCM195)
- SANITAIRE Upright Vacuum, 12 In, 7A, 120V (SC888N)
- SANITAIRE Sanitaire® DRY Time™ Portable Blower, Red, 1/Each (VCM190)
- SANITAIRE TRADITION Upright Vacuum SC887B, 12" Cleaning Path, Red (SC887E)
- CLEANMAX Zoom 8 Pound Lightweight Upright Vacuum (ZM-200)
- Sanitaire Upright Vacuums