Shop All Vacuum Parts
Sanitaire
Upright Vacuum Brush Roll
Mfr # 53270A
Zoro # G2968971
original price:
$20.89
21% off
new price: $16.35
/ea
$16.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Vacuum Type Upright Vacuum
- Fits Vacuum Models SC886F
- Fits Vacuum Brand Electrolux
- For Use With SC886, SC881A, SC882A, SC679J, SC689A, SC888K,
- Vacuum Product Grouping Bagged Upright Vacuum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sanitaire
- MFR # 53270A
- Zoro # G2968971
- Country of Origin China
- Category Vacuum Parts
Details
Item | Upright Vacuum Brush Roll |
For Vacuum Type | Upright Vacuum |
Fits Vacuum Models | SC886F |
Fits Vacuum Brand | Electrolux |
For Use With | SC886, SC881A, SC882A, SC679J, SC689A, SC888K, |
Vacuum Product Grouping | Bagged Upright Vacuum |
For Use With Mfr. Model Number | 1AFZ2 |
Accessory Type | Upright Vacuum Brush Roll |
Description
Upright Vacuum Brush Roll, For Vacuum Type Upright Vacuum, Fits Vacuum Brand Electrolux, Fits Vacuum Models SC886F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Sponge, 4 1/4 in L, White, PK6 (55AC64)
- TOUGH GUY 3 gal Round Bucket, 12 1/2 in Dia, Green, Polypropylene (48LY99)
- TOUGH GUY 1 3/10 in W Hand and Nail Brush, Medium, 4 7/10 in L Handle, 4 7/10 in L Brush, Yellow, Wood (1VAE1)
- GEORGIA-PACIFIC 1,200 mL Personal Soaps 2 PK (42818)
- SANITAIRE Wand, Straight (140703)
- SANITAIRE Replacement Belt, for Upright Vacuum (A03837901)
- SANITAIRE Brush Roller (1623180)
- SANITAIRE Paper Bag, PK5 (62370A10)
- SANITAIRE Base Assembly (5572618)
- SANITAIRE Vacuum Part, Rear Wheel (725121)
- CRAFTSMAN 2-1/2 in. Extension Wand Wet/Dry Vac Attachment for Shop Vacuums (CMXZVBE38606)
- Sanitaire Vacuum Parts