Shop All Upright Vacuums
Sanitaire
Upright Vacuum, 7A, Allergen Fliter, 120V
Mfr # SC688B
Zoro # G1724009
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Vacuum Product Grouping Bagged Upright Vacuum
- Cleaning Path 12"
- Air Flow 145 cfm
- Sound Level dBA 79 dBA
- Vacuum Capacity 1 1/2 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sanitaire
- MFR # SC688B
- Zoro # G1724009
- UPC # 011120258363
- Country of Origin Mexico
- Category Upright Vacuums
Dimensions
Power Cord Length | 50 ft |
Width | 22 1/4 in |
Length | 17 1/2 in |
Height Adjustment | Manual 6-Position |
Hood Height | 3-1/2" |
Height | 8 1/2 in |
Head Height Adjustment | 6-Position |
Cleaning Path Width | 12 in |
Description
Upright Vacuum, Vacuum Power Source Corded, Vacuum Collection Type Disposable Bag, Vacuum Capacity 1 1/2 gal, Vacuum Filtration Type Standard, Vacuum Pickup Type Dry, Cleaning Path Width 12 in, Vacuum Air Flow 145 cfm, Sound Level 79 dB, Weight 17 lb, Power 840 W, Current 7 A, Voltage 120 V, Height 8 1/2 in, Length 17 1/2 in, Width 22 1/4 in, Head Height Adjustment 6-Position, Power Cord Length 50 ft, Includes Belt, Standards CRI Silver, UL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN 7-57/64" Polyester Tube and Pipe Brush, 3/4" Brush Dia. (53653)
- TOUGH GUY Cotton T-shirt Cloth Rag 25 lb. Varies Sizes, White (21HC63)
- 3M Carpet Bonnet Pad, White, 20 in, PK5 (08607)
- LIBMAN COMMERCIAL Dual-Sided Wash Brush, 6PK (535)
- SANITAIRE TRACER Cordless Lightweight Bagless Commercial Vacuum (SC7100A)
- SANITAIRE Upright Vacuum, 1 gal, Corded, 120V (SC5745D)
- SANITAIRE Tradition Upright Commercial 7.0 Amp Vacuum Cleaner (SC888N)
- SANITAIRE Sanitaire® DRY Time™ Portable Blower with Handle, Red, 1/Each (VCM195)
- SANITAIRE Professional Bagged Upright Vacuum with Tools (SL4110A)
- SANITAIRE Tradition 16 in. Commercial Upright Vacuum Cleaner (SC899H)
- HOOVER Vaccum Cleaner (CH54100V)
- Sanitaire Upright Vacuums