Shop All Upright Vacuums
Sanitaire
Upright Vacuum, 16 In, 145 cfm, 7A, 120V
Mfr # SC899H
Zoro # G0837627
product price: $386.99
/ea
Free Shipping & Returns
$386.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vacuum Product Grouping Bagged Upright Vacuum
- Cleaning Path 16"
- Air Flow 145 cfm
- Sound Level dBA 79 dBA
- Vacuum Capacity 4 1/2 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sanitaire
- MFR # SC899H
- Zoro # G0837627
- UPC # 011120258424
- Country of Origin Mexico
- Category Upright Vacuums
Dimensions
Power Cord Length | 50 ft |
Width | 16.5" |
Length | 20.5" |
Height Adjustment | Manual 6-Position |
Hood Height | 6" |
Height | 10.5" |
Head Height Adjustment | 6-Position |
Cleaning Path Width | 16 in |
Description
Upright Vacuum, Vacuum Power Source Corded, Vacuum Collection Type Reusable Bag, Vacuum Capacity 4 1/2 gal, Vacuum Filtration Type Standard, Vacuum Pickup Type Dry, Cleaning Path Width 16 in, Vacuum Air Flow 145 cfm, Sound Level 79 dB, Weight 17 lb, Power 840 W, Current 7 A, Voltage 120 V, Head Height Adjustment 6-Position, Power Cord Length 50 ft, Includes Removable Fan Chamber, Standards UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLASSIC 10 gal Trash Bags, 24 in x 23 in, Light-Duty, 0.6 mil, Black, 500 PK (WEBB24)
- TOUGH GUY TOUGH GUY White 18" Floor Squeegee (1EUA3)
- TOUGH GUY 24" Maroon Floor Brush, Recycled PET, Plastic (90751)
- CRAFTSMAN 1-1/4 in. 6-Piece Wet/Dry Vacuum Micro-Cleaning Attachment Kit (CMXZVBE38668)
- SANITAIRE Upright Vacuum, 1-1/2 gal, Corded, 120V (SC5815E)
- SANITAIRE Upright Vacuum, 1 gal, Corded, 120V (SC5745D)
- SANITAIRE Upright Vacuum, 12 In, 145 cfm, 7A, 120V (SC887E)
- SANITAIRE 10 Amp Bagless HEPA Upright Vacuum Cleaner (SC5745D)
- SANITAIRE TRADITION Upright Vacuum SC688A, 12" Cleaning Path, Gray/Red (SC688B)
- SANITAIRE Upright Vacuum, 15 in Cleaning Path Width, 135 cfm Vacuum Air Flow, 18 lb Weight, HEPA (SC5845D)
- CLARKE Upright Vacuum Cleaner, 112 120VAC , (107407690)
- Sanitaire Upright Vacuums