Shop All Upright Vacuums
This Product is Discontinued
Sanitaire
Upright Vacuum, 13 In, 135 cfm, 10A, 120V (Discontinued)
Mfr # SC5713B
Zoro # G8486222
Free Shipping & Returns
This Product is Discontinued
Key Features
- Vacuum Product Grouping Bagged Upright Vacuum
- Cleaning Path 13"
- Air Flow 135 cfm
- Sound Level dBA Not Rated
- Vacuum Capacity 1 1/2 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sanitaire
- MFR # SC5713B
- Zoro # G8486222
- UPC # 023169116702
- Country of Origin Mexico
- Category Upright Vacuums
Dimensions
Power Cord Length | 40 ft |
Hood Height | 7" |
Height Adjustment | Manual 7-Position |
Head Height Adjustment | 7-Position |
Cleaning Path Width | 13 in |
Description
Upright Vacuum, Vacuum Power Source Corded, Vacuum Collection Type Disposable Bag, Vacuum Capacity 1 1/2 gal, Vacuum Filtration Type HEPA, Vacuum Pickup Type Dry, Cleaning Path Width 13 in, Vacuum Air Flow 135 cfm, Sound Level 69 dB, Weight 17 lb, Power 1,200 W, Current 10 A, Voltage 120 V, Head Height Adjustment 7-Position, Power Cord Length 40 ft, Includes Crevice Tool, Dusting Brush, Hose, Wand, Standards CRI Bronze, LEED Qualified, UL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.