Shop All Upright Vacuums
Sanitaire
Upright Vacuum, 13 In, 119 cfm, 11.3A, 120V
Mfr # SC9180D
Zoro # G2988587
Free Shipping & Returns
$449.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Vacuum Product Grouping Bagged Upright Vacuum
- Cleaning Path 13"
- Air Flow 119 cfm
- Sound Level dBA 73 dBA
- Vacuum Capacity 1 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sanitaire
- MFR # SC9180D
- Zoro # G2988587
- UPC # 0 11120259469
- Country of Origin Mexico
- Category Upright Vacuums
Dimensions
Power Cord Length | 50 ft |
Height Adjustment | Manual 4-Position |
Hood Height | 6" |
Head Height Adjustment | 4-Position |
Cleaning Path Width | 13 in |
Description
Upright Vacuum, Vacuum Power Source Corded, Vacuum Collection Type Disposable Bag, Vacuum Capacity 1 gal, Vacuum Filtration Type HEPA, Vacuum Pickup Type Dry, Cleaning Path Width 13 in, Vacuum Air Flow 119 cfm, Sound Level 68 dB, Weight 20 lb, Power 1,320 W, Current 11.3 A, Voltage 120 V, Head Height Adjustment 4-Position, Power Cord Length 50 ft, Includes Telescopic Wand, Standards CRI Bronze, LEED Qualified, UL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Sorbents, 42 gal, 30 in x 150 ft, Universal, Blue, White, Fibers, Polypropylene (WTR008)
- RUBBERMAID COMMERCIAL 27.1 fl oz (800 mL) Green Certified Lotion Soap Refill 4 PK (RCPFG4013131)
- REMCO Lobby Dust Pan and Broom Set, Orange (62507)
- ALLPOINTS 36 in Handle, Gray (1591205)
- SANITAIRE TRACER Cordless Lightweight Bagless Commercial Vacuum (SC7100A)
- SANITAIRE Sanitaire® TRANSPORT™ QuietClean® Backpack Vacuum, 12" Path Width, Red/Black, 1/Each (VCM170)
- SANITAIRE TRADITION Upright Vacuum with Shake-Out Bag, 16 lb, Red (SC684G)
- SANITAIRE TRADITION Upright Vacuum SC689A, 12" Cleaning Path, Gray/Red/Black (SC689B)
- SANITAIRE Upright Vacuum, 12 In, 145 cfm, 6.5A, 120V (SC889D)
- SANITAIRE Upright Vacuum, 16 In, 145 cfm, 7A, 120V (SC899H)
- ROYAL APPLIANCE MANUFACTURING Oreck® U2000 Series Lightweight Upright Vacuum, 12" Cleaning Width (U2000R-1)
- Sanitaire Upright Vacuums