Shop All Upright Vacuums
Sanitaire
Upright Vacuum, 12 In, 145 cfm, 7A, 120V
Mfr # SC887E
Zoro # G3284382
product price: $291.99
/ea
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vacuum Product Grouping Bagged Upright Vacuum
- Cleaning Path 12"
- Air Flow 145 cfm
- Sound Level dBA 79 dBA
- Vacuum Capacity 1 1/2 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sanitaire
- MFR # SC887E
- Zoro # G3284382
- UPC # 011120258394
- Country of Origin Mexico
- Category Upright Vacuums
Dimensions
Power Cord Length | 50 ft |
Width | 14.5" |
Length | 26.5" |
Hood Height | 6" |
Height Adjustment | Manual 6-Position |
Height | 10" |
Cleaning Path Width | 12 in |
Head Height Adjustment | 6-Position |
Description
Upright Vacuum, Vacuum Power Source Corded, Vacuum Collection Type Bagless, Vacuum Capacity 1 1/2 gal, Vacuum Filtration Type Standard, Vacuum Pickup Type Dry, Cleaning Path Width 12 in, Vacuum Air Flow 145 cfm, Sound Level 79 dB, Weight 18.5 lb, Power 840 W, Current 7 A, Voltage 120 V, Head Height Adjustment 6-Position, Power Cord Length 50 ft, Includes Removable Fan Chamber and Furnitrue Guard, Standards UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Threaded Socket Scrub Pad Holders, Orange (6472)
- TOUGH GUY Air Freshener, Size 32 oz., Mulberry (18E912)
- BETCO Factory Formula HP Degreaser (BET1930400)
- SANITAIRE TRADITION Bagged Upright Vacuum, 7 Amp, 17.5 lb, Chrome/Red (SC888M)
- SANITAIRE MULTI-SURFACE QuietClean Two-Motor Upright Vacuum, Black (SC9180A)
- SANITAIRE Professional Bagless Upright Vacuum with Tools (SL4410A)
- SANITAIRE Upright Vacuum, 15 in Cleaning Path Width, 135 cfm Vacuum Air Flow, 18 lb Weight, HEPA (SC5845D)
- SANITAIRE TRADITION Upright Vacuum SC887B, 12" Cleaning Path, Red (SC887E)
- SANITAIRE TRADITION Upright Vacuum SC688A, 12" Cleaning Path, Gray/Red (SC688B)
- TENNANT TENNANT Paper Bag, HEPA Dual Motor Upright Vacuum (1068027)
- Sanitaire Upright Vacuums