Shop All Upright Vacuums
Sanitaire
Upright Vacuum, 12 In, 120 cfm, 5A, 120V
Mfr # SC689B
Zoro # G2610526
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Vacuum Product Grouping Bagged Upright Vacuum
- Cleaning Path 12"
- Air Flow 120 cfm
- Sound Level dBA Not Rated
- Vacuum Capacity 1/2 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sanitaire
- MFR # SC689B
- Zoro # G2610526
- UPC # 011120258370
- Country of Origin Mexico
- Category Upright Vacuums
Dimensions
Power Cord Length | 30 ft |
Width | 14.5" |
Length | 26.5" |
Height Adjustment | Manual 6-Position |
Hood Height | 6" |
Height | 10" |
Cleaning Path Width | 12 in |
Head Height Adjustment | 6-Position |
Description
Upright Vacuum, Vacuum Power Source Corded, Vacuum Collection Type Bagless, Vacuum Capacity 1/2 gal, Vacuum Filtration Type Standard, Vacuum Pickup Type Dry, Cleaning Path Width 12 in, Vacuum Air Flow 120 cfm, Sound Level 79 dB, Weight 14 lb, Power 600 W, Current 5 A, Voltage 120 V, Head Height Adjustment 6-Position, Power Cord Length 30 ft, Standards UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORAMCO TRASH BAG BLK 55G 100CT (RT-3858-XH)
- FEIN Vacuum Bag, 5 PK (31345251010)
- PROVON LTX-7 700mL Foam Soap Dispenser, Touch-Free, Gray (1371-04)
- DEB Hand Cleanser, Super Heavy Duty, PK6 (99027563)
- SANITAIRE Sanitaire® DRY Time™ Portable Blower, Red, 1/Each (VCM190)
- SANITAIRE Tradition 16 in. Commercial Upright Vacuum Cleaner (SC899H)
- SANITAIRE TRADITION Upright Vacuum SC688A, 12" Cleaning Path, Gray/Red (SC688B)
- SANITAIRE Professional Bagged Upright Vacuum with Tools (SL4110A)
- SANITAIRE Upright Vacuum, 1-1/2 gal, Corded, 120V (SC5815E)
- SANITAIRE Tradition Upright Commercial 7.0 Amp Vacuum Cleaner (SC888N)
- SANITAIRE TRADITION Upright Vacuum with Shake-Out Bag, 16 lb, Red (SC684G)
- Sanitaire Upright Vacuums