Shop All Upright Vacuums
Sanitaire
Upright Vacuum, 1 gal, Corded, 120V
Mfr # SC5745D
Zoro # G7747710
product price: $319.99
/ea
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vacuum Product Grouping Bagged Upright Vacuum
- Cleaning Path 13"
- Vacuum Capacity 1 gal
- Power Cord Length 40 ft
- Width 12 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sanitaire
- MFR # SC5745D
- Zoro # G7747710
- UPC # 011120259438
- Country of Origin Mexico
- Category Upright Vacuums
Dimensions
Power Cord Length | 40 ft |
Width | 12 3/4 in |
Length | 13 1/2 in |
Head Height Adjustment | 7-Position |
Height | 44 in |
Cleaning Path Width | 13 in |
Details
Vacuum Product Grouping | Bagged Upright Vacuum |
Cleaning Path | 13" |
Vacuum Capacity | 1 gal |
Item | Upright Vacuum |
Vacuum Collection Type | Bagless |
Weight | 17 lb |
Vacuum Power Source | Corded |
Vacuum Air Flow | 135 cfm |
Current | 10 A |
Vacuum Filtration Type | HEPA |
Filter Type | HEPA |
Sound Level | 69 dBA |
Voltage | 120 V |
Includes | Crevice Tool, Dusting Brush, Hose, Wand |
Filter Efficiency | 99.97% at 0.3 microns |
Vacuum Pickup Type | Dry |
Standards | CRI Bronze |
Power | 1,200 W |
Description
Upright Vacuum, Vacuum Power Source Corded, Vacuum Collection Type Bagless, Vacuum Capacity 1 gal, Vacuum Filtration Type HEPA, Filter Efficiency 99.97 Percent at 0.3 microns, Vacuum Pickup Type Dry, Cleaning Path Width 13 in, Vacuum Air Flow 135 cfm, Sound Level 69 dBA, Weight 17 lb, Power 1,200 W, Current 10 A, Voltage 120 V, Height 44 in, Length 13 1/2 in, Width 12 3/4 in, Head Height Adjustment 7-Position, Power Cord Length 40 ft, Includes Crevice Tool, Dusting Brush, Hose, Wand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Box of Premium T-Shirt Rags, White, 220/Case, 25 Lbs/Case (BR106)
- BEHRENS 1210 Pail, 10 qt Capacity, Steel (00052)
- TOUGH GUY 8" Brown Nylon Replacement Scrub Brush Head (3U780)
- CARLISLE FOODSERVICE 4030100 Flo-Pac 12'' Foam Sponge Mop (27140301)
- SANITAIRE Professional Bagged Upright Vacuum with Tools (SL4110A)
- SANITAIRE Upright Vacuum, 1-1/2 gal, Corded, 120V (SC5713D)
- SANITAIRE TRADITION Upright Vacuum SC689A, 12" Cleaning Path, Gray/Red/Black (SC689B)
- SANITAIRE TRADITION Upright Vacuum with Shake-Out Bag, 16 lb, Red (SC684G)
- SANITAIRE Upright Vacuum Cleaners, 163 cfm, Allergen (SC6093A)
- SANITAIRE TRADITION QuietClean Upright Vacuum SC889A, 12" Cleaning Path, Gray/Red/Black (SC889B)
- TENNANT TENNANT Paper Bag, HEPA Dual Motor Upright Vacuum (1068027)
- Sanitaire Upright Vacuums