Shop All Upright Vacuums
Sanitaire
Upright Vacuum, 1-1/2 gal, Corded, 120V
Mfr # SC5815E
Zoro # G7747948
product price: $319.99
/ea
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Vacuum Product Grouping Bagged Upright Vacuum
- Vacuum Capacity 1 1/2 gal
- Power Cord Length 40 ft
- Width 12 3/4 in
- Length 15 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sanitaire
- MFR # SC5815E
- Zoro # G7747948
- UPC # 011120259445
- Country of Origin Mexico
- Category Upright Vacuums
Dimensions
Power Cord Length | 40 ft |
Width | 12 3/4 in |
Length | 15 1/2 in |
Head Height Adjustment | 7-Position |
Cleaning Path Width | 15 in |
Height | 47 in |
Details
Vacuum Product Grouping | Bagged Upright Vacuum |
Vacuum Capacity | 1 1/2 gal |
Item | Upright Vacuum |
Vacuum Collection Type | Disposable Bag |
Vacuum Power Source | Corded |
Vacuum Pickup Type | Dry |
Standards | CRI Bronze |
Vacuum Filtration Type | HEPA |
Power | 1,200 W |
Vacuum Air Flow | 135 cfm |
Includes | Crevice Tool, Dusting Brush, Hose, Wand |
Sound Level | 70 dBA |
Voltage | 120 V |
Current | 10 A |
Filter Efficiency | 99.97% at 0.3 microns |
Weight | 18 lb |
Description
Upright Vacuum, Vacuum Power Source Corded, Vacuum Collection Type Disposable Bag, Vacuum Capacity 1 1/2 gal, Vacuum Filtration Type HEPA, Filter Efficiency 99.97 Percent at 0.3 microns, Vacuum Pickup Type Dry, Cleaning Path Width 15 in, Vacuum Air Flow 135 cfm, Sound Level 70 dBA, Weight 18 lb, Power 1,200 W, Current 10 A, Voltage 120 V, Height 47 in, Length 15 1/2 in, Width 12 3/4 in, Head Height Adjustment 7-Position, Power Cord Length 40 ft, Includes Crevice Tool, Dusting Brush, Hose, Wand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe, White, Box, 1-Ply Tissue, 140 Wipes, 14 3/4 in x 16 1/2 in, 15 PK (34256)
- STRUCTRON 99" Handle, Yellow, Collar Lock, 816ft, Yellow (60248)
- FABULOSO 16.9 oz Lavender Scent All Purpose Cleaner Liquid - Pack of 24 (1018887)
- MALISH Drain Brush, Black, White Plastic, 6 in L Overall, 3 PK (2404)
- SANITAIRE Upright Vacuum, 12 In, 145 cfm, 7A, 120V (SC887E)
- SANITAIRE TRADITION Upright Vacuum with Shake-Out Bag, 16 lb, Red (SC684G)
- SANITAIRE Upright Vacuum, 12 in Cleaning Path Width, 120 cfm Vacuum Air Flow, 12.2 lb Weight (SC679K)
- SANITAIRE Upright Vacuum, 1-1/2 gal, Corded, 120V (SC5713D)
- SANITAIRE TRACER Cordless Lightweight Bagless Commercial Vacuum (SC7100A)
- SANITAIRE Sanitaire® DRY Time™ Portable Blower with Handle, Red, 1/Each (VCM195)
- MAKITA Cordless Upright Vacuum, Bagless, 40 V (GLC01M1)
- Sanitaire Upright Vacuums