Shop All Upright Vacuums
Sanitaire
Upright Vacuum, 1-1/2 gal, Corded, 120V
Mfr # SC5713D
Zoro # G7748094
product price: $309.99
/ea
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vacuum Product Grouping Bagged Upright Vacuum
- Vacuum Capacity 1 1/2 gal
- Power Cord Length 40 ft
- Head Height Adjustment 7-Position
- Voltage 120 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sanitaire
- MFR # SC5713D
- Zoro # G7748094
- UPC # 011120259414
- Country of Origin Mexico
- Category Upright Vacuums
Dimensions
Power Cord Length | 40 ft |
Head Height Adjustment | 7-Position |
Cleaning Path Width | 13 in |
Details
Vacuum Product Grouping | Bagged Upright Vacuum |
Vacuum Capacity | 1 1/2 gal |
Item | Upright Vacuum |
Voltage | 120 V |
Current | 10 A |
Filter Efficiency | 99.97% at 0.3 microns |
Standards | CRI Bronze, LEED Qualified |
Includes | Crevice Tool, Dusting Brush, Hose, Wand |
Sound Level | 69 dBA |
Vacuum Filtration Type | HEPA |
Vacuum Power Source | Corded |
Vacuum Air Flow | 135 cfm |
Vacuum Pickup Type | Dry |
Weight | 17 lb |
Power | 1,200 W |
Vacuum Collection Type | Disposable Bag |
Description
Upright Vacuum, Vacuum Power Source Corded, Vacuum Collection Type Disposable Bag, Vacuum Capacity 1 1/2 gal, Vacuum Filtration Type HEPA, Filter Efficiency 99.97 Percent at 0.3 microns, Vacuum Pickup Type Dry, Cleaning Path Width 13 in, Vacuum Air Flow 135 cfm, Sound Level 69 dBA, Weight 17 lb, Power 1,200 W, Current 10 A, Voltage 120 V, Head Height Adjustment 7-Position, Power Cord Length 40 ft, Includes Crevice Tool, Dusting Brush, Hose, Wand, Standards CRI Bronze, LEED Qualified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOFER PARTS Replacement Skirt Set - Side For Gofer GSK1150XS , Nilfisk/Advance 56383489 (GSK1056XS)
- SPILLTECH Absorbent Pad, 15 in W x 18 in L, Absorbs 35 gal. Per Pkg, Oil-Only, White, Poly Bag, 200 Pack (WP-S)
- TORK Tork ShopMax Heavy Duty Centerfeed Paper Towel Blue W22, High Absorbency, 450 Sheets, 450338 (450338)
- CONVOTHERM W-CARE2 2.5 Gallon ConvoCare Pre-Mixed Rinsing Solution, 2PK (390WCARE2)
- SANITAIRE Upright Vacuum, 12 In, 145 cfm, 7A, 120V (SC887E)
- SANITAIRE TRADITION Bagged Upright Vacuum, 7 Amp, 17.5 lb, Chrome/Red (SC888M)
- SANITAIRE Upright Vacuum, 16 In, 145 cfm, 7A, 120V (SC899H)
- SANITAIRE TRACER Cordless Lightweight Bagless Commercial Vacuum (SC7100A)
- SANITAIRE Upright Cordless Vacuum, 2.9A, 40VDC, 44" H (SC7500A)
- SANITAIRE Upright Vacuum, 12 In, 145 cfm, 6.5A, 120V (SC889D)
- ORECK ORECK Paper Bag, Advanced Fine Filtration Upright Vacuum (U2000R-1)
- Sanitaire Upright Vacuums