Shop All Portable Vacuums
Sanitaire
Transport SC580A 4 Qt. Cordless Brushless Backpack Vacuum
Mfr # 725SC580A
Zoro # G211595323
product price: $1,717.99
/ea
Free Shipping & Returns
$1,717.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sanitaire
- MFR # 725SC580A
- Zoro # G211595323
- Country of Origin China
- Category Portable Vacuums
Description
Safely and easily clean large commercial spaces with the Sanitaire Transport 4 qt. cordless backpack vacuum with HEPA filtration! This 14 1/2 lb. backpack vacuum is made with light weight materials is easy to carry and is designed for optimal reach. It's ideal for cleaning hard floors and carpets in hotels hospitals offices and a variety of other large spaces! Designed for use with lithium ion batteries this cordless vacuum features a powerful brushless motor with a long life and 2 speed settings including a regular mode for extended runtimes and a boost mode for maximum suction. This item features a convenient handheld control that includes a view of each battery's charge level and can be clipped to the unit during use. Additionally the backpack vacuum has a padded adjustable harness that ensures a comfortable fit for any user. Enhance the safety of your workers with this cordless backpack vacuum!This vacuum comes equipped with 2 powerful 8 Ah lithium ion batteries and a dual port charger for a 70-minute charge time and up to 70 minutes of run-time using both batteries. It also features a HEPA filtration system allowing you to provide a clean allergen-free environment for your staff and your guests by capturing mold spores dander dust mites pollen and other harmful contaminants. To save time and money this vacuum even comes with a washable reusable HEPA filter. It's designed with a 4 qt. capacity and a 12-14'' cleaning path as well as a sleek curved aluminum wand and additional cleaning tools to optimize the reach and versatility of the vacuum. This vacuum is also extremely quiet at only 64 dBA so you can clean at any time of the day. It's a perfect cleaning solution for large spaces that require greater cleaning versatility!Kit Includes:- Adjustable wand- Crevice tool- Upholstery tool- Dusting brush- Dual port charger- 2 8 Ah lithium ion batteriesOverall Dimensions:Length: 8''Width: 11''Height: 20 1/4''Capacity: 4 qt.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLE GREEN Disinfectant, Pro 5, 1 gal, Bottle (30501)
- LIBMAN COMMERCIAL Feather Duster, Handheld, 6PK (239)
- HTH Spa Granule pH Minus 2.5 lb (86132)
- TOUGH GUY Cotton Cloth Rag 25 lb. Varies Sizes, White (13Y354)
- SANITAIRE Backpack Vacuum Cleaner, 120 cfm, 120V, 6qt (SC412B)
- SANITAIRE EXTEND Canister Vacuum SC3683D, 10 A Current, Red (SC3683D)
- SANITAIRE FORCE QuietClean Bagged Upright Vacuum, Sealed HEPA, 17 lb, 4.5qt, Blk (SC5713A)
- SANITAIRE FORCE QuietClean Upright Bagged Vacuum, Sealed HEPA, 23 lb, 4.5qt, Red (SC5815E)
- SANITAIRE Canister Vacuum, 135 CFM, 71 dBa (SC3683D)
- DEWALT Cordless Vacuum Kit, 18.0/20.0V (DCV580H/DCB203)
- ATRIX Cordless Immediate Containment HEP (PMP22VDC)
- Sanitaire Portable Vacuums