Shop All Upright Vacuums
Sanitaire
TRADITION Upright Vacuum SC887B, 12" Cleaning Path, Red
Mfr # SC887E
Zoro # G902696117
product price: $337.99
/ea
Free Shipping & Returns
$337.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cleaning Path 12"
- Vacuum Capacity 1.9 qt
- Length 50 ft
- Color Red
- Amps 0.291666666666667
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sanitaire
- MFR # SC887E
- Zoro # G902696117
- UPC # 11120258394
- Country of Origin Mexico
- Category Upright Vacuums
Dimensions
Length | 50 ft |
Height Adjustment | Yes |
Details
Cleaning Path | 12" |
Vacuum Capacity | 1.9 qt |
Color | Red |
Amps | 0.291666666666667 |
Net Weight | 21.9 lbs |
Standards | CSA Certified; OSHA approved for commercial use; UL Listed |
Voltage | 120 V |
Furniture Guard | Yes |
Material | Metal/Plastic |
Description
TRADITION upright designed with a chrome hood for added durability in the toughest environments. Lowers cost of ownership with a 2,000 hour motor, bagless dirt cup and chrome brushroll with replaceable bristle strips. Quick Kleen fan chamber helps diagnose and clear clogs for easy maintenance. Designed for easy maintenance with quick-release access for emptying the dirt cup and tool-free brushroll and belt replacement.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 60" Handle, 1 1/8 in Dia, natural, Wood (FG636200NAT)
- RUBBERMAID COMMERCIAL Web Foot Mop, Medium, Blue (FGA21206BL00)
- GLOBAL INDUSTRIAL 36 Curved Floor Squeegee With Wood Handle (641539)
- PRIME-LINE Wire Brush Set, Steel, Brass, and Nylon 3 Pack (RP77250)
- SANITAIRE TRADITION QuietClean Upright Vacuum SC889A, 12" Cleaning Path, Gray/Red/Black (SC889B)
- SANITAIRE Upright Vacuum, 12 In, 120 cfm, 5A, 120V (SC689B)
- SANITAIRE Upright Vacuum Cleaners, 163 cfm, Allergen (SC6093A)
- SANITAIRE Canister Vacuums, 68 cfm, HEPA, 68, 1 gal. (SC3700A)
- SANITAIRE TRADITION Upright Vacuum SC688A, 12" Cleaning Path, Gray/Red (SC688B)
- SANITAIRE TRADITION Upright Vacuum with Shake-Out Bag, 16 lb, Red (SC684G)
- SANITAIRE Sanitaire® DRY Time™ Portable Blower, Red, 1/Each (VCM190)
- Sanitaire Upright Vacuums