Shop All Upright Vacuums
Sanitaire
TRADITION Upright Vacuum SC886F, 12" Cleaning Path, Red
Mfr # SC886G
Zoro # G502696166
product price: $293.99
/ea
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cleaning Path 12"
- Air Flow 145 CFM
- Sound Level dBA 79 dBA
- Vacuum Capacity 18 qt
- Length 50 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sanitaire
- MFR # SC886G
- Zoro # G502696166
- UPC # 11120258387
- Country of Origin Mexico
- Category Upright Vacuums
Dimensions
Length | 50 ft |
Height Adjustment | Six-Position |
Details
Cleaning Path | 12" |
Air Flow | 145 CFM |
Sound Level dBA | 79 dBA |
Vacuum Capacity | 18 qt |
Furniture Guard | Yes |
Amps | 0.291666666666667 |
Net Weight | 19 lbs |
Material | Chrome Steel Motor Hood; Plastic |
Standards | CSA Certified; OSHA Approved for Commercial Use |
Filter Type | Standard |
Color | Red |
Description
TRADITION upright designed with a chrome hood for added durability in the toughest environments. Lowers cost of ownership with a 2,000 hour motor, shake out bag and chrome brushroll with replaceable bristle strips. Quick Kleen fan chamber helps diagnose and clear clogs for easy maintenance. Increase productivity with less downtime with a large capacity 18-qt. shake out bag and 50-foot cord.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Box of Standard T-Shirt Rags, White, 415/Case, 50 Lbs/Case (BR104)
- CITRUS MAGIC Air Freshener, 8 oz, Cedar, 56 daysDay Freshness (616471647)
- INTEPLAST GROUP High Density Commercial Can Liners 40x48 11 Mic - Natural (IBS VALH4048N12)
- OIL-DRI Sorbents, 4 gal, Universal, Brown, Red (I05040)
- SANITAIRE Professional Bagged Upright Vacuum with Tools (SL4110A)
- SANITAIRE Upright Cordless Vacuum, 2.9A, 40VDC, 44" H (SC7500A)
- SANITAIRE Sanitaire® DRY Time™ Portable Blower with Handle, Red, 1/Each (VCM195)
- SANITAIRE Upright Vacuum, 12 In, 7A, 120V (SC888N)
- SANITAIRE TRADITION Bagged Upright Vacuum, 7 Amp, 17.5 lb, Chrome/Red (SC888M)
- SANITAIRE 10 Amp Bagless HEPA Upright Vacuum Cleaner (SC5745D)
- BISSELL UPRIGHT VACUUM CORDED (3676)
- Sanitaire Upright Vacuums