Shop All Upright Vacuums
Sanitaire
TRADITION Upright Vacuum SC689A, 12" Cleaning Path, Gray/Red/Black
Mfr # SC689B
Zoro # G602696158
product price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cleaning Path 12"
- Length 30 ft
- Net Weight 19.125 lbs
- Filter Type Standard
- Color Gray/Red/Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sanitaire
- MFR # SC689B
- Zoro # G602696158
- UPC # 11120258370
- Country of Origin Mexico
- Category Upright Vacuums
Dimensions
Length | 30 ft |
Height Adjustment | Six-Position |
Details
Cleaning Path | 12" |
Net Weight | 19.125 lbs |
Filter Type | Standard |
Color | Gray/Red/Black |
Standards | CSA Certified; OSHA Approved for commercial use; UL Listed |
Material | Polycarbonate |
Amps | 0.208333333333333 |
Furniture Guard | Yes |
Description
TRADITION upright with dirt cup provides a lower cost of ownership while delivering commercial-grade performance. Designed for easy maintenance with quick-release access for emptying the dirt cup and tool-free brushroll and belt replacement.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION PLASTICS 33X50 BLACK BAGS W/ASBESTOS WARNING LABELS, 1 ROLL OF 75 (3.5 MIL)
- 9 ELEMENTS Mr. Clean Clean Freak Lemon Zest Scent Deep Cleaning Mist Refill Liquid 16 oz (3700079130)
- FEBREZE AIR, Gain Original, 8.8 oz Aerosol (96252EA)
- THEOCHEM FUMELESS - 12/1 QT CASE, Non-Acid Drain Cleaner, 12PK (100996-99990-1Q)
- SANITAIRE Upright Vacuum, 16 In, 145 cfm, 7A, 120V (SC899H)
- SANITAIRE Professional Bagless Upright Vacuum with Tools (SL4410A)
- SANITAIRE TRADITION Upright Vacuum SC887B, 12" Cleaning Path, Red (SC887E)
- SANITAIRE Professional Bagged Upright Vacuum with Tools (SL4110A)
- SANITAIRE Sanitaire® DRY Time™ Portable Blower, Red, 1/Each (VCM190)
- SANITAIRE Upright Vacuum, Air Flow 135 cfm, HEPA (SC5500B)
- BISSELL Upright Vacuum, (BGU8000)
- Sanitaire Upright Vacuums