Shop All Upright Vacuums
Sanitaire
TRADITION Upright Vacuum SC688A, 12" Cleaning Path, Gray/Red
Mfr # SC688B
Zoro # G302696175
product price: $244.99
/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cleaning Path 12"
- Vacuum Capacity 9.5 qt
- Length 50 ft
- Amps 0.291666666666667
- Standards CRI Seal of Approval
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sanitaire
- MFR # SC688B
- Zoro # G302696175
- UPC # 11120258363
- Country of Origin Mexico
- Category Upright Vacuums
Dimensions
Length | 50 ft |
Height Adjustment | Six-Position |
Details
Cleaning Path | 12" |
Vacuum Capacity | 9.5 qt |
Amps | 0.291666666666667 |
Standards | CRI Seal of Approval |
Net Weight | 20.4 lbs |
Filter Type | Premium Allergen |
Color | Gray/Red |
Furniture Guard | Yes |
Description
TRADITION upright is certified CRI Silver by the Carpet and Rug Institute for a consistent, exceptional clean. Extend your cost of ownership with a 2,000 hour motor, chrome brushroll with replaceable bristle strips and a 50-foot cord for less downtime.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXCART Plunger Holder (CC-100PC)
- PACIFIC BLUE BASIC AccuWipe Recycled Disposable Delicate Task Wipers, White, Fiber, 280 PK (GPC29712)
- SCOTCH -Brite Microfiber Cleaning Cloth 12.2 in. W X 11.4 in. L 2 pk (9032-2)
- RUBBERMAID COMMERCIAL Lobby Broom, w/Wood Handle, Black (FG253600BLA)
- SANITAIRE TRADITION Bagged Upright Vacuum, 7 Amp, 17.5 lb, Chrome/Red (SC888M)
- SANITAIRE TRADITION QuietClean Upright Vacuum SC889A, 12" Cleaning Path, Gray/Red/Black (SC889B)
- SANITAIRE TRADITION Upright Vacuum SC679J, 12" Cleaning Path, Gray/Red/Black (SC679K)
- SANITAIRE Upright Cordless Vacuum, 2.9A, 40VDC, 44" H (SC7500A)
- SANITAIRE Sanitaire® TRANSPORT™ QuietClean® Backpack Vacuum, 12" Path Width, Red/Black, 1/Each (VCM170)
- SANITAIRE TRADITION Upright Vacuum SC689A, 12" Cleaning Path, Gray/Red/Black (SC689B)
- NILFISK NILFISK HEPA Canister HEPA Vacuum (9055314040)
- Sanitaire Upright Vacuums