Shop All Portable Vacuums
This Product is Discontinued
Sanitaire
Portable Carpet Spotter, 1.5 gal., 120V (Discontinued)
Mfr # SC6075A
Zoro # G6073015
Free Shipping & Returns
This Product is Discontinued
Key Features
- Standards ETL
- Pump Pressure 58 psi
- Vacuum Motor 2 Stage
- Includes 3 In. and 10 in Nozzles
- Solution Tank Capacity 1.5 gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sanitaire
- MFR # SC6075A
- Zoro # G6073015
- Country of Origin China
- Category Portable Vacuums
Dimensions
Cord Length | 15 ft. |
Details
Item | Portable Carpet Spotter |
Standards | ETL |
Pump Pressure | 58 psi |
Vacuum Motor | 2 Stage |
Includes | 3 In. and 10 in Nozzles |
Solution Tank Capacity | 1.5 gal. |
Material | Polyethylene |
Recovery Tank Capacity | 1.5 gal |
Features | 8 ft. hose - 2 pc wands |
Power Source | 120V |
Description
Portable Carpet Spotter, Power Source 120V, Solution Tank Capacity 1.5 gal, Recovery Tank Capacity 1.5 gal, Pump Pressure 58 psi, Vacuum Motor 2 Stage, Material Polyethylene, Cord Length 15 ft, Features 8 ft hose - 2 pc wands, Standards ETL, Includes 3 in and 10 in Nozzles
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.