Shop All Carpet Extractors & Accessories
Sanitaire
Portable Carpet Extractor, 12 in., 10 gal.
Mfr # SC6085B
Zoro # G6171295
product price: $2,019.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,019.99
Free 30-Day Returns
Key Features
- Cleaning Path 12 in
- Power Source 110V
- Solution Tank Capacity 10 gal
- Material polypropylene
- Recovery Tank Capacity 10 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sanitaire
- MFR # SC6085B
- Zoro # G6171295
- Country of Origin United States
- Category Carpet Extractors & Accessories
Dimensions
Cord Length | 50 ft |
Details
Item | Portable Carpet Extractor |
Cleaning Path | 12 in |
Power Source | 110V |
Solution Tank Capacity | 10 gal |
Material | polypropylene |
Recovery Tank Capacity | 10 gal |
Pump Pressure | 100 psi |
Vacuum Motor | 2 Stage |
Standards | ETL |
Includes | Hose, Wand |
Description
Portable Carpet Extractor, Cleaning Path 12 in, Power Source 110V, Solution Tank Capacity 10 gal, Recovery Tank Capacity 10 gal, Pump Pressure 100 psi, Vacuum Motor 2 Stage, Material Polypropylene, Cord Length 50 ft, Standards ETL, Includes Hose, Wand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Scrubber, 3"L, 3"W, SS, Silver, PK6 (2NTH9)
- TENNANT Twister Pad, Green, Size 9", 350 rpm, PK2 (1232649)
- PRO PRODUCTS Rust Out Water Softener Cleaner And Iron Remover, 1.5 Pounds (RO24B)
- ALPINE INDUSTRIES 1200 ml SS Horizontal Manual Surface-Mounted Liquid Soap Dispenser (424-SSB)
- SANITAIRE Restore Portable Upright Carpet Cleaner (SC6100A)
- SANITAIRE Carpet Extractor Accessory Kit (SC80B)
- MERCURY FLOOR MACHINES Carpet Spot Extractor w/Hand Tool, 3Gal Cap, 20 ft. Cord, Yellow/Black (50-1001)
- KARCHER iCapsol BRC 43/500 Deluxe, encapsulation (1.006-714.0)
- MAKITA Floor Nozzle 12-1/2", XCV20 (191G87-6)
- NAMCO MANUFACTURING Carpet Deodorizer and Freshener, Plumeria Scent, 1 gal., PK4 (5100-1)
- NOBLES Upholstery Tool, 14 in.L, 6-1/4 in.W, Metal (1210536)
- Sanitaire Carpet Extractors & Accessories