Shop All Floor Scrubbers
Sanitaire
Hard Floor Washer, 3470 RPM, 72.9 dBA
Mfr # SC930A
Zoro # G402542884
original price:
$424.99
5% off
new price: $399.99
/ea
Free Shipping & Returns
$399.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaning Path 13.5 in
- Power Source Corded
- Solution Tank Capacity 0.27 gal
- Style Walk-Behind
- Deck Style Cylindrical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sanitaire
- MFR # SC930A
- Zoro # G402542884
- UPC # 011120259865
- Country of Origin Malaysia
- Category Floor Scrubbers
Dimensions
Cord Length | 30 ft |
Cleaning Path Width | 13 1/2 in |
Details
Item | Hard Floor Washer |
Cleaning Path | 13.5 in |
Power Source | Corded |
Solution Tank Capacity | 0.27 gal |
Style | Walk-Behind |
Deck Style | Cylindrical |
Brush Speed | 3,470 RPM |
For Use With | Hard Surface Flooring |
Includes | Brush Roll (3362), Filter (3363), Solution Tank Assembly (3380) |
Recovery Tank Capacity | 0.11 gal |
Max. Productivity | 4,400 sq ft/hr |
Recommended Cleaning Chemicals | Low Foam Hard Surface Sanitizer |
Features | 2 yr Parts and Labor Warranty, All-In-One Design Vacuums and Washes Wet and Dry Messes In A Single Step, Dries Fast, One-Touch, Self-Clean Function Automatically Cleans The Brush Roll In Between Messes |
Sound Level | 72.9 dBA |
Series | HydroClean |
Vacuum Filtration Type | Standard |
Current | 4.1 A |
Description
Vacuum Filtration Type Standard, Cleaning Path Width 13 1/2 in, Sound Level 72.9 dBA, Current 4.1 A, Series HydroClean, Features 2 yr Parts and Labor Warranty, All-In-One Design Vacuums and Washes Wet and Dry Messes In A Single Step, Dries Fast, One-Touch, Self-Clean Function Automatically Cleans The Brush Roll In Between Messes, Includes Brush Roll (3362), Filter (3363), Solution Tank Assembly (3380)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BRUSH MAN Swivel Scrubbing Pad Holder, Threaded Pivoting Socket (PADHOLDER-SWIV)
- CHEMTRONICS Alcohol Wipes, 4" x 3", 50 ct, PK50 (CP400)
- WARSAW CHEMICAL Cling Toilet Bowl Cleaner, Clean, 1-Quart, 12PK (21657-0000012)
- ZORO SELECT Sorbents, 30 gal, 16 in x 18 in, Oil, Blue, Polypropylene (18462B)
- KARCHER Karcher KM 70/20 C Manual Walk-Behind Compact Floor Sweeper - (1.517-106.0)
- CAT C20E Electric Walk-Behind Corded Auto Floor Scrubber, 20 Cleaning Path (T45/50E-CAT)
- TENNANT High Speed Burnisher, 1600 RPM (9007347)
- GLOBAL INDUSTRIAL 20 Auto Floor Scrubber, Traction Drive, Two 115 Amp Batteries (641244)
- 3M Floor Finish Applicator Kit, 18 In., Pad (55433)
- GLOBAL INDUSTRIAL 20 Electric Auto Floor Scrubber, Corded (261990)
- MERCURY FLOOR MACHINES PRO-2000-20 Ultra High-Speed Burnisher, 1.5 HP - (MFM PRO-2000-20)
- Sanitaire Floor Scrubbers