Shop All Pipe & Tubing Cutters
Sanitaire
Handle, Type Replacement
Mfr # 157746
Zoro # G9641994
original price:
$24.23
22% off
new price: $18.75
/ea
$18.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number SC886F, SC887D, SC888M, SC899G
- Type Replacement
- For Use With Mfr. No. SC886F, SC887D, SC888M, SC899G
- Fits Vacuum Models SC886F, SC887D, SC888M, SC899G
- Fits Vacuum Brand Sanitaire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sanitaire
- MFR # 157746
- Zoro # G9641994
- Country of Origin Mexico
- Category Pipe & Tubing Cutters
Details
Item | Handle |
For Use With Mfr. Model Number | SC886F, SC887D, SC888M, SC899G |
Type | Replacement |
For Use With | Mfr. No. SC886F, SC887D, SC888M, SC899G |
Fits Vacuum Models | SC886F, SC887D, SC888M, SC899G |
Fits Vacuum Brand | Sanitaire |
Fits Brand | Sanitaire |
For Vacuum Type | Upright Vacuum |
Accessory Type | Handle |
Description
Handle, For Vacuum Type Upright Vacuum, Fits Vacuum Brand Sanitaire, Fits Vacuum Models SC886F, SC887D, SC888M, SC899G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" MNPT SS Hex Head Plug (4307000458)
- DELTA 22 (H550)
- LEGEND VALVE 1-1/2 BLACK UNION (350-447C)
- VIEGA Viega ProPress tee, 1-1/4" x 1" x 1" (14568)
- RIDGID Ridgid 632-29963 35S Stainless Tube Cutter (632-29963)
- MILWAUKEE TOOL Replacement Cutter Wheels (2-Piece) (48-22-4256)
- ROTHENBERGER Pipe Shears, 1-5/8" Cutting Cap. (52000)
- JONES STEPHENS PVC Pipe Cutter, Professional, 1-1/4" (P70018)
- SUPERIOR TOOL Pipe Cutter, PVC, 10 In. L, Ratchet (37116)
- SOLID SHELVING Model 15 Tubing & Conduit Cutter - 5 in. (SO3355682)
- RIDGID Tube Cutter Pvc (41608)
- Sanitaire Pipe & Tubing Cutters