Shop All Portable Vacuums
Sanitaire
FORCE QuietClean Upright Bagged Vacuum, Sealed HEPA, 23 lb, 4.5qt, Red
Mfr # SC5815E
Zoro # G300447359
product price: $354.99
/ea
Free Shipping & Returns
$354.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120 V
- Weight 23 lbs
- Color Red
- Amps 0.416666666666667
- Capacity 4.5 qt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sanitaire
- MFR # SC5815E
- Zoro # G300447359
- UPC # 23169145917
- Country of Origin Mexico
- Category Portable Vacuums
Dimensions
Length | 40 ft |
Details
Voltage | 120 V |
Weight | 23 lbs |
Color | Red |
Amps | 0.416666666666667 |
Capacity | 4.5 qt |
Material | ABS Plastic |
Replacement Filter | Sanitaire 61840 |
Description
The FORCETM upright with 15” cleaning path provides an exceptional clean certified with the CRI Bronze Seal of Approval. Featuring a sealed HEPA system with included HEPA filter to capture 99.97% of particles for cleaner emissions. FORCETM is LEED Qualified for daytime cleaning with a sound level of 69 dBA. Includes on-board tools and stretch hose for above-the-floor cleaning.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNANT Air Filter, 10 3/8 in L, Blk/Grn (369746)
- UNISAN 24 in L Cut-End Dust Mop, White, Cotton, 1324 (1324)
- BSC PREFERRED 3M - Scotch Brite Scouring Pad 98, 60PK (S-20345)
- FAST ORANGE Permatex Fast Orange Wipes (25051)
- SANITAIRE Canister Vacuum, 135 CFM, 71 dBa (SC3683D)
- SANITAIRE EXTEND Canister Vacuum SC3683D, 10 A Current, Red (SC3683D)
- SANITAIRE FORCE QuietClean Bagged Upright Vacuum, Sealed HEPA, 17 lb, 4.5qt, Blk (SC5713A)
- SANITAIRE Backpack Vacuum Cleaner, 120 cfm, 120V, 6qt (SC412B)
- MILWAUKEE TOOL M18 Backpack Vacuum, M18 Battery Pack (0885-20, 48-11-1850)
- PROTEAM GoFit 6 Cordless 8Ah, 6 qt. Backpack Vacuum w/ Xover Performance Telescoping Wand Tool Kit (107795)
- METROVAC MetroVac Vac / Blower 4-Peak Horsepower Accessories (VNB-73B)
- Sanitaire Portable Vacuums