Shop All Portable Vacuums
Sanitaire
FORCE QuietClean Bagged Upright Vacuum, Sealed HEPA, 17 lb, 4.5qt, Blk
Mfr # SC5713A
Zoro # G100447375
product price: $326.99
/ea
Free Shipping & Returns
$326.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120 V
- Weight 22 lbs
- Material ABS Plastic
- Color Black
- Replacement Filter Sanitaire 61840
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sanitaire
- MFR # SC5713A
- Zoro # G100447375
- UPC # 11120259414
- Country of Origin Mexico
- Category Portable Vacuums
Dimensions
Length | 40 ft |
Details
Voltage | 120 V |
Weight | 22 lbs |
Material | ABS Plastic |
Color | Black |
Replacement Filter | Sanitaire 61840 |
Amps | 0.416666666666667 |
Standards | CRI Seal of Approval; LEED Applicable |
Description
The FORCETM QuietClean® upright provides an exceptional clean certified with the CRI Bronze Seal of Approval. Featuring a sealed HEPA system with included HEPA filter to capture 99.97% of particles for cleaner emissions. FORCETM is LEED Qualified for daytime cleaning with a sound level of 69 dBA. Includes on-board tools and stretch hose for above-the-floor cleaning.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITECAP TEAK Wall Mountable Paper Towel Holder (62442)
- METROVAC Enviromentally Safe Electric Duster / Blower 500 Watts (ED-500)
- TOUGH GUY 30 in Sweep Face Broom Head, Medium/Soft Combination, Synthetic, Gray (4KNC3)
- SPILFYTER Sorbents, 15 gal, 32 in x 54 in, Universal, Green, Polypropylene, 20 PK (G-3254L)
- SANITAIRE Canister Vacuum, 135 CFM, 71 dBa (SC3683D)
- SANITAIRE Backpack Vacuum Cleaner, 120 cfm, 120V, 6qt (SC412B)
- SANITAIRE FORCE QuietClean Upright Bagged Vacuum, Sealed HEPA, 23 lb, 4.5qt, Red (SC5815E)
- SANITAIRE EXTEND Canister Vacuum SC3683D, 10 A Current, Red (SC3683D)
- ATRIX Atrix VACOMEGASLFU Atrix ESD Safe ULPA Lab Vacuum (VACOMEGASLFU)
- HOOVER COMMERCIAL HushTone Backpack Vacuum Cleaner, 11.7 lb., Gray/Orange (CH34006)
- PROTEAM GoFit 6 Cordless 8Ah, 6 qt. Backpack Vacuum w/ Xover Performance Telescoping Wand Tool Kit (107795)
- Sanitaire Portable Vacuums