Shop All Vacuum Filters
Sanitaire
Filter, Micron Filter
Mfr # 61124
Zoro # G4652627
product price: $2.55
/ea
$2.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Vacuum Type Upright Vacuum
- Filter Product Grouping Cassette Filter
- Fits Vacuum Brand Sanitaire
- Fits Vacuum Models S782B, SC785AT
- Filtration Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sanitaire
- MFR # 61124
- Zoro # G4652627
- Country of Origin China
- Category Vacuum Filters
Details
Item | Cassette Filter |
For Vacuum Type | Upright Vacuum |
Filter Product Grouping | Cassette Filter |
Fits Vacuum Brand | Sanitaire |
Fits Vacuum Models | S782B, SC785AT |
Filtration Type | Standard |
Filter Pickup Type | Dry |
Filter Material | Cloth |
Filter Type | Micron Filter |
Filter Reusability | Non-Reusable |
Description
Cassette Filter, For Vacuum Type Upright Vacuum, Fits Vacuum Brand Sanitaire, Fits Vacuum Models S782B, SC785AT, Filter Pickup Type Dry, Filtration Type Standard, Filter Material Cloth, Filter Reusability Non-Reusable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA-PACIFIC Dispenserosable Towel Combifold Cf/Mf, Smoke High Impact Plastic, Smoke (56640)
- WESTWARD 27 gal Collapsible Litter Bags, 19 in x 24 in, Green (3VB57)
- TOUGH GUY 1/2 in W Scratch Brush, 5 3/8 in L Handle, 1 1/2 in L Brush, Brass, Plastic, 7 1/4 in L Overall (400A01)
- MONARCH T-Shirt Reclaimed Rags - White - 50 lb Bag (R2-W50-50BG)
- SANITAIRE True HEPA Replacement Filter (68910)
- SANITAIRE Washable Dust Cup Filter for Vacuum (68903)
- SANITAIRE Vacuum Cartridge Filter, 2-1/8" H, Foam (3007)
- SANITAIRE Filter, HEPA, 13 In. L (68910)
- SANITAIRE Filter, Cartridge Filter, HEPA, 13 In. L (61840)
- SANITAIRE Filter, HEPA, 1-1/2" L, Glass Fiber (68904)
- STANLEY Foam Filter Stanley, 5-18gal., Wet/Dry Vac, Wet/Dry, Foam (19-1600)
- Sanitaire Vacuum Filters