Shop All Vacuum Filters
Sanitaire
Filter, HEPA, 13 In. L
Mfr # 68910
Zoro # G2529317
product price: $32.19
/ea
$32.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Vacuum Type Upright Vacuum
- Filter Product Grouping Cartridge Filter
- Fits Vacuum Brand Sanitaire
- Fits Vacuum Models SC9150B, SC9180B
- Filtration Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sanitaire
- MFR # 68910
- Zoro # G2529317
- UPC # 023169122642
- Country of Origin Mexico
- Category Vacuum Filters
Dimensions
Length | 13 in |
Height | 13 in |
Details
For Vacuum Type | Upright Vacuum |
Filter Product Grouping | Cartridge Filter |
Fits Vacuum Brand | Sanitaire |
Fits Vacuum Models | SC9150B, SC9180B |
Filtration Type | Standard |
Filter Pickup Type | Dry |
Filter Material | Paper, Plastic |
Item | Cartridge Filter |
For Use With | Mfr. No. SC9150B, SC9180B |
Efficiency | HEPA |
Filter Efficiency | 99.97% |
Filter Reusability | Reusable |
Description
Cartridge Filter, For Vacuum Type Upright Vacuum, Fits Vacuum Brand Sanitaire, Fits Vacuum Models SC9150B, SC9180B, Filter Pickup Type Dry, Filtration Type Standard, Filter Efficiency 99.97 Percent, Filter Material Paper, Plastic, Filter Reusability Reusable, Height 13 in, Length 13 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROCLEAN BASICS Cotton All-Purpose Terry Cleaning Towels 14" x 17", White, 48/Box, 48PK (Z51746)
- ZORO SELECT Force Cup Plunger (40285)
- DYNALON Dynalon PTFE Octagonal Stir Bars, PK12 (303275-0004)
- ATLAS PAPER Pe 248 In. White 2Ply Green Heritage Bathroom Tissue, 96Pk (248 (PE))
- SANITAIRE True HEPA Replacement Filter (68910)
- SANITAIRE Washable Dust Cup Filter for Vacuum (68903)
- SANITAIRE Filter, HEPA, 1-1/2" L, Glass Fiber (68904)
- SANITAIRE Vacuum Cartridge Filter, 2-1/8" H, Foam (3007)
- SANITAIRE Filter, Micron Filter (61124)
- SANITAIRE Filter, Cartridge Filter, HEPA, 13 In. L (61840)
- PROTEAM Sleeve Filter, Dry, Cloth Filter (834072)
- Sanitaire Vacuum Filters