Shop All Vacuum Filters
Sanitaire
Filter, HEPA, 1-1/2" L, Glass Fiber
Mfr # 68904
Zoro # G9468529
product price: $25.15
/ea
Sold in multiples of 4 for $100.60
$100.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Vacuum Type Upright Vacuum
- Reusable Non-reusable
- Filter Product Grouping Cartridge Filter
- Material Glass Fiber
- Fits Vacuum Brand Sanitaire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sanitaire
- MFR # 68904
- Zoro # G9468529
- UPC # 023169149724
- Country of Origin China
- Category Vacuum Filters
Dimensions
Length | 1 1/2 in |
Height | 5 3/4 in |
Width | 4-9/64" |
Width/Diameter | 5 1/2 in |
Details
For Vacuum Type | Upright Vacuum |
Reusable | Non-reusable |
Filter Product Grouping | Cartridge Filter |
Material | Glass Fiber |
Fits Vacuum Brand | Sanitaire |
Fits Vacuum Models | EON(TM) Allergen SC5505A, EON(TM) QuietClean(R) SC5500A, Professional EON(TM) S5000A |
Filter Type | HEPA |
Filtration Type | HEPA |
Filter Pickup Type | Dry |
Filter Material | Paper |
Type | HF |
Item | HEPA Filter |
Fits Brand | Sanitaire(R) |
For Use With Mfr. Model Number | SC5000, SC5500, SC5505 |
For Use With | EON(TM) Upright Vacuum |
Efficiency | HEPA |
Filter Efficiency | 99.97% at 0.3 micron |
Filter Reusability | Reusable |
Description
Cartridge Filter, For Vacuum Type Upright Vacuum, Fits Vacuum Brand Sanitaire, Fits Vacuum Models EON(TM) Allergen SC5505A, EON(TM) QuietClean(R) SC5500A, Professional EON(TM) S5000A, Filter Pickup Type Dry, Filtration Type HEPA, Filter Efficiency 99.97 Percent at 0.3 micron, Filter Material Paper, Filter Reusability Reusable, Height 5 3/4 in, Length 1 1/2 in, Width/Diameter 5 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTEX WIPING RAGS 75CT (NW-00454-75)
- PROTOCHEM LABORATORIES Non-Ammoniated Floor Stripper Concentrate, 55 gal., Drum (PC-26B-55)
- POLE PRO Pole 20ft Pro Line Aluminum Extention (1720AL5)
- VIKAN 1 13/16 in W Detail Brush, Soft, 5 51/64 in L Handle, 8 5/64 in L Brush, Purple, Plastic (5551308)
- SANITAIRE Vacuum Cartridge Filter, 2-1/8" H, Foam (3007)
- SANITAIRE Filter, Cartridge Filter, HEPA, 13 In. L (61840)
- SANITAIRE Filter, Micron Filter (61124)
- SANITAIRE Filter, HEPA, 13 In. L (68910)
- SANITAIRE True HEPA Replacement Filter (68910)
- SANITAIRE Washable Dust Cup Filter for Vacuum (68903)
- PROTEAM Cassette Filter, Multi-Ply, Exhaust Filter (107315)
- Sanitaire Vacuum Filters