Shop All Vacuum Filters
Sanitaire
Filter, Cartridge Filter, HEPA, 13 In. L
Mfr # 61840
Zoro # G2752836
product price: $25.79
/ea
$25.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Vacuum Type Upright Vacuum
- Filter Product Grouping Cartridge Filter
- Fits Vacuum Brand Sanitaire
- Fits Vacuum Models FORCE(TM) SC5713B, FORCE(TM) SC5745B, FORCE(TM) SC5815D, FORCE(TM) SC5845B
- Filter Type HEPA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sanitaire
- MFR # 61840
- Zoro # G2752836
- UPC # 023169116238
- Country of Origin Mexico
- Category Vacuum Filters
Dimensions
Length | 13 in |
Height | 11 in |
Width/Diameter | 3 1/4 in |
Details
For Vacuum Type | Upright Vacuum |
Filter Product Grouping | Cartridge Filter |
Fits Vacuum Brand | Sanitaire |
Fits Vacuum Models | FORCE(TM) SC5713B, FORCE(TM) SC5745B, FORCE(TM) SC5815D, FORCE(TM) SC5845B |
Filter Type | HEPA |
Filtration Type | HEPA |
Filter Pickup Type | Dry |
Filter Material | Paper |
Item | Cartridge Filter |
Efficiency | HEPA |
For Use With | Mfr. No. SC5815B |
Filter Efficiency | 99.97% at 0.3 micron |
Filter Reusability | Reusable |
Description
Cartridge Filter, For Vacuum Type Upright Vacuum, Fits Vacuum Brand Sanitaire, Fits Vacuum Models FORCE(TM) SC5713B, FORCE(TM) SC5745B, FORCE(TM) SC5815D, FORCE(TM) SC5845B, Filter Pickup Type Dry, Filtration Type HEPA, Filter Efficiency 99.97 Percent at 0.3 micron, Filter Material Paper, Filter Reusability Reusable, Height 11 in, Length 13 in, Width/Diameter 3 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOJO HAND MEDIC Professional Skin Conditioner, 5 oz Tube (8150-12)
- TOUGH GUY TOUGH GUY Bristle Refill (3PCC5)
- WEILER 24"ContractorFloorBroom, FlaggedGreyBorderw/StiffBlkPolypropyleneCenter (44581)
- BOARDWALK 1 in Looped-End Wet Mop, Blue, Cotton/Synthetic, PK12, BWK502BLNBCT (BWK502BLNBCT)
- SANITAIRE Filter, HEPA, 13 In. L (68910)
- SANITAIRE Vacuum Cartridge Filter, 2-1/8" H, Foam (3007)
- SANITAIRE True HEPA Replacement Filter (68910)
- SANITAIRE Filter, HEPA, 1-1/2" L, Glass Fiber (68904)
- SANITAIRE Washable Dust Cup Filter for Vacuum (68903)
- SANITAIRE Filter, Micron Filter (61124)
- ATRIX Antimicrobial Vacuum Secondary HEPA Filter (ATIBCVH2)
- Sanitaire Vacuum Filters